Shop All Lab Funnels
Zoro Select
Buchner Funnel, 60mL, Medium Frit
Mfr # CG-1406-56
Zoro # G5917265
product price: $123.99
/ea
Free Shipping & Returns
$123.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Laboratory Funnel Type Buchner
- Stem OD - English 1.578 in
- Stem OD - Metric 40 mm
- Labware Height - English 5 in
- Labware Height - Metric 127 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # CG-1406-56
- Zoro # G5917265
- Country of Origin United States
- Category Lab Funnels
Dimensions
Labware Height - English | 5 in |
Labware Height - Metric | 127 mm |
Joint Size | 14/20 |
Stem Outside Diameter - Metric | 40 mm |
Funnel Maximum Outside Diameter - Metric | 44 mm |
Overall Height - Metric | 127 mm |
Pore Size | 10 um |
Funnel Top Inside Diameter - Metric | 44 mm |
Description
Buchner Funnel, Basic Material Glass, Funnel Top Inside Diameter - Metric 44 mm, Capacity - English 2.03 fl oz, Laboratory Funnel Type Buchner, Body Material Glass, Funnel Material Borosilicate Glass, Autoclavable Yes, Body Color Clear, USP Specification Type I, Product Type Separatory Funnel, For Use With Vacuum Source, Capacity - Metric 60 mL, Stem Outside Diameter - Metric 40 mm, Funnel Maximum Outside Diameter - Metric 44 mm, Overall Height - Metric 127 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRICORBRAUN 750 ml Glass Oblong Tapered New Amsterdam Liquor Bottle 21.5 mm Bar Top Neck Finish, Clear (140951)
- TRI-POUR Beaker Cap for 3UEK6, PK250 (PL5930-1K0)
- KIMBLE CHASE Graduated Cylinder, 50mL, Glass, Clear, PK24 (20024-50)
- BEL-ART Bel-Art GHS Labeled Toluene Wash Bottles, 500ml 16oz, Polyethylene w/Red Polypropylene Cap 4Pk (124160016)
- ZORO SELECT Funnel, Glass, 210mm Rim, 210mm Stem, PK6 (5YHW4)
- ZORO SELECT Funnel, Glass, 60mm Rim, 60mm Stem, PK12 (5YHV8)
- ZORO SELECT Buchner Funnel, 60mL, Medium Frit (CG-1402-15)
- ZORO SELECT Funnel, Plastic, 120mm Rim, 90mm Stem, PK12 (5PTK9)
- ZORO SELECT Funnel, Plastic, 100mm Rim, 75mm Stem, PK12 (5PTK8)
- ZORO SELECT Separatory Funnel, 1000 mL (3KWT2)
- UNITED MARKETING Locking Oil Funnel (10709)
- Zoro Select Labware