Shop All Lab Funnels
Zoro Select
Buchner Funnel, 60mL, Medium Frit
Mfr # CG-1406-08
Zoro # G5985594
product price: $153.99
/ea
Free Shipping & Returns
$153.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Laboratory Funnel Type Buchner
- Stem OD - English 1.578 in
- Stem OD - Metric 40 mm
- Stem Length - English 3.9 in
- Stem Length - Metric 99 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # CG-1406-08
- Zoro # G5985594
- Country of Origin United States
- Category Lab Funnels
Dimensions
Stem Length - English | 3.9 in |
Stem Length - Metric | 99 mm |
Labware Height - English | 5.91 in |
Labware Height - Metric | 150 mm |
Funnel Maximum Outside Diameter - Metric | 44 mm |
Stem Outside Diameter - Metric | 40 mm |
Pore Size | 10 um |
Joint Size | 24/40 |
Overall Height - Metric | 150 mm |
Funnel Top Inside Diameter - Metric | 44 mm |
Description
Buchner Funnel, Basic Material Glass, Funnel Top Inside Diameter - Metric 44 mm, Capacity - English 2.03 fl oz, Laboratory Funnel Type Buchner, Body Material Glass, Funnel Material Borosilicate Glass, Autoclavable Yes, Body Color Clear, USP Specification Type I, Product Type Separatory Funnel, For Use With Vacuum Source, Stem Length - Metric 99 mm, Capacity - Metric 60 mL, Stem Outside Diameter - Metric 40 mm, Funnel Maximum Outside Diameter - Metric 44 mm, Overall Height - Metric 150 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MENDA Twist Lock Dispensing Bottle, 8 oz., Twist Lock (35215)
- HUMBOLDT Sodium Hexametaphosphate, 1 lb (5ZPZ6)
- QORPAK Jar, 32 oz, 120-400, PK60 (PLC-07197)
- ELMA ULTRASONICS Ultrasonic Cleaner, Capacity 3.5 gal. (Elmasonic EP120H)
- ZORO SELECT Buchner Funnel, 60mL, Medium Frit (CG-1406-56)
- ZORO SELECT Funnel Anit-Splash 24 Oz (408224-0000)
- ZORO SELECT Eco Funnel (CG-1759-06)
- ZORO SELECT Separatory Funnel, 1000 mL (3KWT2)
- ZORO SELECT Separatory Funnel, 2000 mL (3KWT5)
- ZORO SELECT Separatory Funnel, 500mL, (CG-1747-05)
- BEHRENS MFG Funnels 3-Qt Tin Funnels (BF60)
- Zoro Select Lab Funnels