Shop All Lab Funnels
Zoro Select
Buchner Funnel, 60mL, Fine Frit
Mfr # CG-1402-16
Zoro # G5977754
product price: $65.55
/ea
$65.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Laboratory Funnel Type Buchner
- Stem OD - English 0.394 in
- Stem OD - Metric 10 mm
- Stem Length - English 2.91 in
- Stem Length - Metric 74 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # CG-1402-16
- Zoro # G5977754
- Country of Origin United States
- Category Lab Funnels
Dimensions
Stem Length - English | 2.91 in |
Stem Length - Metric | 74 mm |
Labware Height - English | 5.71 in |
Labware Height - Metric | 145 mm |
Funnel Maximum Outside Diameter - Metric | 44 mm |
Funnel Top Inside Diameter - Metric | 44 mm |
Overall Height - Metric | 145 mm |
Pore Size | 4 um |
Stem Outside Diameter - Metric | 10 mm |
Description
Buchner Funnel, Basic Material Glass, Funnel Top Inside Diameter - Metric 44 mm, Capacity - English 2.03 fl oz, Laboratory Funnel Type Buchner, Body Material Glass, Funnel Material Glass, Autoclavable Yes, Body Color Clear, USP Specification Type I, Product Type Separatory Funnel, For Use With Useful wherever filter paper or membranes cannot withstand the chemical attack of the filtrate., Stem Length - Metric 74 mm, Capacity - Metric 60 mL, Stem Outside Diameter - Metric 10 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3B SCIENTIFIC Stainless Steel Rod 12mm x 1500mm (1002937)
- GENIE Adhering Mat, Blue (SI-1617)
- GLOBE SCIENTIFIC Pipette Tip, 0.1 to 20uL, Bulk, PK1000 (151145)
- AMSCOPE 3.5X-45X Trinocular Articulating Zoom Microscope With Clamp (SM-6TX)
- ZORO SELECT Funnel, Plastic, 100mm Rim, 75mm Stem, PK12 (5PTK8)
- ZORO SELECT Funnel, Glass, 60mm Rim, 60mm Stem, PK12 (5YHV8)
- ZORO SELECT Separatory Funnel, 250mL, (CG-1742-04)
- ZORO SELECT Separatory Funnel, 1000 mL (3KWT2)
- ZORO SELECT Eco Funnel (CG-1759-06)
- ZORO SELECT Separatory Funnel, 125mL, (CG-1747-03)
- ROCKER SCIENTIFIC CO LTD MF3 Series Magnetic Filter Funnel with Lid Kit, 300mL, 47mm, 1/Pk (200300-01)
- Zoro Select Labware