Shop All Lab Funnels
Zoro Select
Buchner Funnel, 350mL, Coarse Frit
Mfr # CG-1402-22
Zoro # G5976381
product price: $140.99
/ea
Free Shipping & Returns
$140.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Laboratory Funnel Type Buchner
- Stem OD - English 0.748 in
- Stem OD - Metric 19 mm
- Stem Length - English 2.95 in
- Stem Length - Metric 75 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # CG-1402-22
- Zoro # G5976381
- Country of Origin United States
- Category Lab Funnels
Dimensions
Stem Length - English | 2.95 in |
Stem Length - Metric | 75 mm |
Labware Height - English | 7.48 in |
Labware Height - Metric | 190 mm |
Funnel Maximum Outside Diameter - Metric | 85.2 mm |
Funnel Top Inside Diameter - Metric | 85.2 mm |
Stem Outside Diameter - Metric | 19 mm |
Overall Height - Metric | 190 mm |
Pore Size | 40 um |
Description
Buchner Funnel, Basic Material Glass, Funnel Top Inside Diameter - Metric 85.2 mm, Capacity - English 11.83 fl oz, Laboratory Funnel Type Buchner, Body Material Glass, Funnel Material Glass, Autoclavable Yes, Body Color Clear, USP Specification Type I, Product Type Separatory Funnel, For Use With Useful wherever filter paper or membranes cannot withstand the chemical attack of the filtrate., Stem Length - Metric 75 mm, Capacity - Metric 350 mL, Stem Outside Diameter - Metric 19 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOVIBOND Tablets, Reagents (511570BT)
- DYNALON CONTNR SPCMN 32 OZ HDPE TRNSLC, PK100 (453615)
- AMSCOPE 40X-2500X LED Lab Trinocular Compound Microscope w 3D 2-Layer Mechanical Stage (T120C)
- DIGI-SENSE Traceable Jumbo Timer White with Calibra (98766-77)
- ZORO SELECT Separatory Funnel, 1000 mL (3KWT2)
- ZORO SELECT Filter Funnel, 40mL, PK50 (OP-6603-12)
- ZORO SELECT Funnel, Plastic, 100mm Rim, 75mm Stem, PK12 (5PTK8)
- ZORO SELECT Funnel Anit-Splash 24 Oz (408224-0000)
- ZORO SELECT Funnel, Glass, 210mm Rim, 210mm Stem, PK6 (5YHW4)
- ZORO SELECT Funnel, Plastic, 90mm Rim, 60mm Stem, PK12 (5PTK7)
- ZORO SELECT Separatory Funnel, 2000 mL (3KWT5)
- Zoro Select Lab Funnels