Shop All Lab Funnels
Zoro Select
Buchner Funnel, 30mL, Medium Frit
Mfr # CG-1406-47
Zoro # G5909933
product price: $102.99
/ea
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Laboratory Funnel Type Buchner
- Stem OD - English 1.118 in
- Stem OD - Metric 30 mm
- Labware Height - English 4.76 in
- Labware Height - Metric 121 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # CG-1406-47
- Zoro # G5909933
- Country of Origin United States
- Category Lab Funnels
Dimensions
Labware Height - English | 4.76 in |
Labware Height - Metric | 121 mm |
Pore Size | 10 um |
Joint Size | 14/20 |
Overall Height - Metric | 121 mm |
Funnel Top Inside Diameter - Metric | 34 mm |
Stem Outside Diameter - Metric | 30 mm |
Funnel Maximum Outside Diameter - Metric | 34 mm |
Description
Buchner Funnel, Basic Material Glass, Funnel Top Inside Diameter - Metric 34 mm, Capacity - English 1.01 fl oz, Laboratory Funnel Type Buchner, Body Material Glass, Funnel Material Borosilicate Glass, Autoclavable Yes, Body Color Clear, USP Specification Type I, Product Type Separatory Funnel, For Use With Vacuum Source, Capacity - Metric 30 mL, Stem Outside Diameter - Metric 30 mm, Funnel Maximum Outside Diameter - Metric 34 mm, Overall Height - Metric 121 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOVIBOND Tablets, Reagents (511311BT)
- DIAMOND PUREFLOW SYRINGE FILTERS Syringe Filter, Nylon Membrane, 0.22μm Porosity, 30mm Diameter, PP Housing, STERILE (SF-NYLN-2230-S)
- DIGI-SENSE RTD Connector, White 3-Blade ANSI, Male, (18527-84)
- MICROLIT Single Channel Fixed Volume Pipettor, 1000ul (RBO-F-1000)
- ZORO SELECT Funnel, Plastic, 90mm Rim, 60mm Stem, PK12 (5PTK7)
- ZORO SELECT Funnel, Glass, 210mm Rim, 210mm Stem, PK6 (5YHW4)
- ZORO SELECT Powder Funnel, 150mm, 24/40 Inner Joint (CG-1720-04)
- ZORO SELECT Powder Funnel, 75mm, 24/40 Inner Joint (CG-1720-01)
- ZORO SELECT Buchner Funnel, 350mL, Coarse Frit (CG-1402-22)
- ZORO SELECT Separatory Funnel, 500mL, (CG-1747-05)
- HOPKINS Funnel, Super Size, 05034 (RHG05034)
- Zoro Select Labware