Shop All Lab Funnels
Zoro Select
Buchner Funnel, 2mL, Medium Frit
Mfr # CG-1402-03
Zoro # G6029213
product price: $47.15
/ea
$47.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Laboratory Funnel Type Buchner
- Stem OD - English 0.236 in
- Stem OD - Metric 6 mm
- Stem Length - English 1.18 in
- Stem Length - Metric 30 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # CG-1402-03
- Zoro # G6029213
- Country of Origin United States
- Category Lab Funnels
Dimensions
Stem Length - English | 1.18 in |
Stem Length - Metric | 30 mm |
Labware Height - English | 2.64 in |
Labware Height - Metric | 67 mm |
Funnel Maximum Outside Diameter - Metric | 11.6 mm |
Pore Size | 10 um |
Overall Height - Metric | 67 mm |
Funnel Top Inside Diameter - Metric | 11.6 mm |
Stem Outside Diameter - Metric | 6 mm |
Description
Buchner Funnel, Basic Material Glass, Funnel Top Inside Diameter - Metric 11.6 mm, Capacity - English 0.07 fl oz, Laboratory Funnel Type Buchner, Body Material Glass, Funnel Material Glass, Autoclavable Yes, Body Color Clear, USP Specification Type I, Product Type Separatory Funnel, For Use With Useful wherever filter paper or membranes cannot withstand the chemical attack of the filtrate., Stem Length - Metric 30 mm, Capacity - Metric 2 mL, Stem Outside Diameter - Metric 6 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Carboy Light Weight 2.5 Gal HDPE (405614)
- LAB SAFETY SUPPLY Swab, Polyester, Flex Tip PK100 (22CW79)
- SYNTHWARE ADAPTER, VACUUM, GLASS STOPCOCK, 90°, 19/22. (A751922)
- RPI Protein Gel-Loading Dye for SDS-PAGE, 2X, 5 ML (P18100-5.0)
- ZORO SELECT Buchner Funnel, 60mL, Medium Frit (CG-1406-56)
- ZORO SELECT Buchner Funnel, 350mL, Coarse Frit (CG-1402-22)
- ZORO SELECT Funnel, Glass, 210mm Rim, 210mm Stem, PK6 (5YHW4)
- ZORO SELECT Separatory Funnel, 125mL, (CG-1747-03)
- ZORO SELECT Powder Funnel, 75mm, 24/40 Inner Joint (CG-1720-01)
- ZORO SELECT Funnel, Plastic, 120mm Rim, 90mm Stem, PK12 (5PTK9)
- SYNTHWARE FUNNEL, FILTER, BUCHNER, PERFORATED PLATE, 150mL, 60mm (F806150)
- Zoro Select Lab Funnels