Shop All Lab Funnels
Zoro Select
Buchner Funnel, 2mL, Fine Frit
Mfr # CG-1402-04
Zoro # G5963727
$47.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Laboratory Funnel Type Buchner
- Stem OD - English 0.236 in
- Stem OD - Metric 6 mm
- Stem Length - English 1.18 in
- Stem Length - Metric 30 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # CG-1402-04
- Zoro # G5963727
- Country of Origin United States
- Category Lab Funnels
Dimensions
Stem Length - English | 1.18 in |
Stem Length - Metric | 30 mm |
Labware Height - English | 2.64 in |
Labware Height - Metric | 67 mm |
Stem Outside Diameter - Metric | 6 mm |
Funnel Maximum Outside Diameter - Metric | 11.6 mm |
Pore Size | 4 um |
Funnel Top Inside Diameter - Metric | 11.6 mm |
Overall Height - Metric | 67 mm |
Description
Buchner Funnel, Basic Material Glass, Funnel Top Inside Diameter - Metric 11.6 mm, Capacity - English 0.07 fl oz, Laboratory Funnel Type Buchner, Body Material Glass, Funnel Material Glass, Autoclavable Yes, Body Color Clear, USP Specification Type I, Product Type Separatory Funnel, For Use With Useful wherever filter paper or membranes cannot withstand the chemical attack of the filtrate., Stem Length - Metric 30 mm, Capacity - Metric 2 mL, Stem Outside Diameter - Metric 6 mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WALTER SURFACE TECHNOLOGIES Pilot Pin, 1/2" to 2-3/8" dia., 1" D (05Z001)
- LAB SAFETY SUPPLY Bottle, 1000 mL, 32 Oz, Wide Mouth, PK6 (6FAL0)
- KIMBLE CHASE Automatic Buret, Glass, 100mL, Clear (17054F-100)
- UNITED Pipette, Pasteur, 1mL, 0.25mL, LDPE, PK500 (P31201)
- ZORO SELECT Funnel, Glass, 60mm Rim, 60mm Stem, PK12 (5YHV8)
- ZORO SELECT Buchner Funnel, 600mL, Medium Frit (CG-1402-27)
- ZORO SELECT Separatory Funnel, 1000 mL (3KWT2)
- ZORO SELECT Funnel, 250mL, Clear, 60mm Overall L, PK4 (29049F-250)
- ZORO SELECT Addition Funnel, 50mL, 14/20 Joint (CG-1712-16)
- ZORO SELECT Buchner Funnel, 60mL, Coarse Frit (CG-1406-07)
- HOPKINS Funnel, Flex, Hand E, 05060 (RHG05060)
- Zoro Select Labware