Shop All Lab Funnels
Zoro Select
Buchner Funnel, 15mL, Fine Frit
Mfr # CG-1402-08
Zoro # G5879501
product price: $52.69
/ea
$52.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Laboratory Funnel Type Buchner
- Stem OD - English 0.315 in
- Stem OD - Metric 8 mm
- Stem Length - English 1.57 in
- Stem Length - Metric 40 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # CG-1402-08
- Zoro # G5879501
- Country of Origin United States
- Category Lab Funnels
Dimensions
Stem Length - English | 1.57 in |
Stem Length - Metric | 40 mm |
Labware Height - English | 3.82 in |
Labware Height - Metric | 97 mm |
Stem Outside Diameter - Metric | 8 mm |
Overall Height - Metric | 97 mm |
Pore Size | 4 um |
Funnel Top Inside Diameter - Metric | 22 mm |
Funnel Maximum Outside Diameter - Metric | 31 mm |
Description
Buchner Funnel, Basic Material Glass, Funnel Top Inside Diameter - Metric 22 mm, Capacity - English 0.51 fl oz, Laboratory Funnel Type Buchner, Body Material Glass, Funnel Material Glass, Autoclavable Yes, Body Color Clear, USP Specification Type I, Product Type Separatory Funnel, For Use With Useful wherever filter paper or membranes cannot withstand the chemical attack of the filtrate., Stem Length - Metric 40 mm, Capacity - Metric 15 mL, Stem Outside Diameter - Metric 8 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Beckman / Altex Du-720 Deuterium (DU-720 DEUTERIUM BECKMAN / ALTEX)
- JUSTRITE Justrite Safety Plunger Can - 2 Quart Steel, 1020-8 (1020-8)
- WHEATON Glass Jar, 16 oz, PK12 (W216911)
- EXTECH Digital Brix Refractometer (RF153)
- ZORO SELECT Funnel, Plastic, 90mm Rim, 60mm Stem, PK12 (5PTK7)
- ZORO SELECT Separatory Funnel, 1000 mL (3KWT2)
- ZORO SELECT Addition Funnel, 50mL, 14/20 Joint (CG-1712-16)
- ZORO SELECT Buchner Funnel, 350mL, Coarse Frit (CG-1402-22)
- ZORO SELECT Buchner Funnel, 600mL, Medium Frit (CG-1402-27)
- ZORO SELECT Funnel, Glass, 210mm Rim, 210mm Stem, PK6 (5YHW4)
- HOPKINS Funnel, Flex, Hand E, 05060 (RHG05060)
- Zoro Select Labware