Shop All Lab Funnels
Zoro Select
Buchner Funnel, 150mL, Medium Frit
Mfr # CG-1406-11
Zoro # G5936621
Free Shipping & Returns
$202.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Laboratory Funnel Type Buchner
- Stem OD - English 2.362 in
- Stem OD - Metric 60 mm
- Stem Length - English 4.09 in
- Stem Length - Metric 104 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # CG-1406-11
- Zoro # G5936621
- Country of Origin United States
- Category Lab Funnels
Dimensions
Stem Length - English | 4.09 in |
Stem Length - Metric | 104 mm |
Labware Height - English | 6.46 in |
Labware Height - Metric | 164 mm |
Funnel Top Inside Diameter - Metric | 65.2 mm |
Joint Size | 24/40 |
Pore Size | 10 um |
Overall Height - Metric | 164 mm |
Funnel Maximum Outside Diameter - Metric | 65.2 mm |
Stem Outside Diameter - Metric | 60 mm |
Description
Buchner Funnel, Basic Material Glass, Funnel Top Inside Diameter - Metric 65.2 mm, Capacity - English 5.07 fl oz, Laboratory Funnel Type Buchner, Body Material Glass, Funnel Material Borosilicate Glass, Autoclavable Yes, Body Color Clear, USP Specification Type I, Product Type Separatory Funnel, For Use With Vacuum Source, Stem Length - Metric 104 mm, Capacity - Metric 150 mL, Stem Outside Diameter - Metric 60 mm, Funnel Maximum Outside Diameter - Metric 65.2 mm, Overall Height - Metric 164 mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIGI-SENSE Traceable Memory-Loc Datalogging Thermom (98767-65)
- MICROLIT Scitus Bottle Top Dispenser, 30ml (SCI-30)
- QORPAK Bottle, Narrow, 32 Oz, Boston Round, PK12 (GLC-01211)
- BENCHMARK SCIENTIFIC HotPlate, 7-1/2 x 7-1/2 IN., Ceramic (H4000-H)
- ZORO SELECT Addition Funnel, 50mL, 14/20 Joint (CG-1712-16)
- ZORO SELECT Buchner Funnel, 60mL, Medium Frit (CG-1406-56)
- ZORO SELECT Buchner Funnel, 60mL, Coarse Frit (CG-1406-07)
- ZORO SELECT Funnel, 250mL, Clear, 60mm Overall L, PK4 (29049F-250)
- ZORO SELECT Separatory Funnel, 500mL, (CG-1747-05)
- ZORO SELECT Powder Funnel, 150mm, 24/40 Inner Joint (CG-1720-04)
- WIRTHCO ENGINEERING Funnel King® Red Safety Polyethylene 6 Quart Funnel - 32005 (32005)
- Zoro Select Lab Funnels