Shop All Lab Funnels
Zoro Select
Buchner Funnel, 150mL, Coarse Frit
Mfr # CG-1402-18
Zoro # G5900693
product price: $122.99
/ea
Free Shipping & Returns
$122.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Laboratory Funnel Type Buchner
- Stem OD - English 0.6299 in
- Stem OD - Metric 16 mm
- Stem Length - English 2.95 in
- Stem Length - Metric 75 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # CG-1402-18
- Zoro # G5900693
- Country of Origin United States
- Category Lab Funnels
Dimensions
Stem Length - English | 2.95 in |
Stem Length - Metric | 75 mm |
Labware Height - English | 6.38 in |
Labware Height - Metric | 162 mm |
Funnel Maximum Outside Diameter - Metric | 65.2 mm |
Stem Outside Diameter - Metric | 16 mm |
Pore Size | 40 um |
Overall Height - Metric | 162 mm |
Funnel Top Inside Diameter - Metric | 65.2 mm |
Description
Buchner Funnel, Basic Material Glass, Funnel Top Inside Diameter - Metric 65.2 mm, Capacity - English 5.07 fl oz, Laboratory Funnel Type Buchner, Body Material Glass, Funnel Material Glass, Autoclavable Yes, Body Color Clear, USP Specification Type I, Product Type Separatory Funnel, For Use With Useful wherever filter paper or membranes cannot withstand the chemical attack of the filtrate., Stem Length - Metric 75 mm, Capacity - Metric 150 mL, Stem Outside Diameter - Metric 16 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN BIOTECH SUPPLY Refrigerator, Undercounter, 2.5 cu. ft., 2A (ABT-HC-UCFS-0204G)
- AIR SCIENCE Purair Basic Carbon Filter For Acids (ASTS-015)
- CELLTREAT Glass Bottom Tissue Culture Treated Dish, 15mm, Sterile, 30mm x 10mm (229632)
- WHEATON Bottle, Narrow Mouth, PK12 (W216811)
- ZORO SELECT Funnel, Plastic, 100mm Rim, 75mm Stem, PK12 (5PTK8)
- ZORO SELECT Separatory Funnel, 2000 mL (3KWT5)
- ZORO SELECT Funnel, Plastic, 60mm Rim, 50mm Stem, PK12 (5PTK5)
- ZORO SELECT Funnel Anit-Splash 24 Oz (408224-0000)
- ZORO SELECT Separatory Funnel, 125mL, (CG-1747-03)
- ZORO SELECT Buchner Funnel, 600mL, Medium Frit (CG-1402-27)
- UNITED SCIENTIFIC Separatory Funnel, Glass, 250Ml, PK 2 (SF149-250)
- Zoro Select Lab Funnels