Shop All Lab Funnels
Zoro Select
Buchner Funnel, 140mL, 140mm H, 85mm L
Mfr # 1311-175
Zoro # G8478657
product price: $107.99
/ea
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Laboratory Funnel Type Buchner
- Stem OD - English 0.47 in
- Stem OD - Metric 12 mm
- Stem Length - English 3.35 in
- Stem Length - Metric 85 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1311-175
- Zoro # G8478657
- Country of Origin Taiwan, Province of China
- Category Lab Funnels
Dimensions
Stem Length - English | 3.35 in |
Stem Length - Metric | 85 mm |
Labware Height - English | 5.51 in |
Labware Height - Metric | 140 mm |
Stem Length Below Stopcock | 85mm |
Stem Length | 85mm |
Overall Height | 140mm |
Funnel Maximum Outside Diameter - Metric | 65 mm |
Stem Outside Diameter - Metric | 12 mm |
Overall Height - Metric | 140 mm |
Funnel Top Inside Diameter - Metric | 65 mm |
Description
Buchner Funnel, Basic Material Glass, Funnel Top Inside Diameter - Metric 65 mm, Capacity - English 4.73 fl oz, Laboratory Funnel Type Buchner, Body Material Glass, Funnel Material Borosilicate Glass, Autoclavable Yes, Body Color Clear, USP Specification Type I, Product Type Separatory Funnel, For Use With Liquids, Stem Length - Metric 85 mm, Capacity - Metric 140 mL, Stem Outside Diameter - Metric 12 mm, Funnel Maximum Outside Diameter - Metric 65 mm, Overall Height - Metric 140 mm
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAB SAFETY SUPPLY Graduated Cylinder, 1000mL, Clear (8NEA0)
- RPI PBS, 10X Powder Concentrate, 1 L (P32200-1000.0)
- PIPELINE PACKAGING Continuous Thread PP Closure, 89-400 (05-16-019-00170)
- CHEMETRICS Dissolved Oxygen Test Kit, range 0-100 ppb (K-7599)
- ZORO SELECT Separatory Funnel, 125mL, (CG-1747-03)
- ZORO SELECT Funnel Anit-Splash 24 Oz (408224-0000)
- ZORO SELECT Addition Funnel, 50mL, 14/20 Joint (CG-1712-16)
- ZORO SELECT Powder Funnel, 75mm, 24/40 Inner Joint (CG-1720-01)
- ZORO SELECT Buchner Funnel, 60mL, Medium Frit (CG-1406-56)
- ZORO SELECT Eco Funnel (CG-1759-06)
- ZORO SELECT Separatory Funnel, 1000 mL (3KWT2)
- Zoro Select Labware