Shop All Funnels & Accessories
Zoro Select
Buchner Funnel, 136 mm
Mfr # 3MKY3
Zoro # G4712635
original price:
$11.29
14% off
new price: $9.65
/ea
$9.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- For Use With Bottles, Flasks
- Stem OD - Metric 23 mm
- Labware Height - English 8.07 in
- Stem Length - English 3.35 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 3MKY3
- Zoro # G4712635
- Country of Origin India
- Category Funnels & Accessories
Dimensions
Labware Height - English | 8.07 in |
Stem Length - English | 3.35 in |
Labware Height - Metric | 205 mm |
Stem Length | 85mm |
Stem Length - Metric | 85 mm |
Maximum Filter Paper Size | 11 cm |
Stem Outside Diameter - Metric | 23 mm |
Funnel Top Inside Diameter - Metric | 110 mm |
Overall Height - Metric | 205 mm |
Funnel Maximum Outside Diameter - Metric | 650 mm |
Description
Buchner Funnel, Basic Material Plastic, Funnel Top Inside Diameter - Metric 110 mm, Capacity - English 21.97 fl oz, Laboratory Funnel Type Buchner, Body Material Polypropylene, Funnel Material Polypropylene, Autoclavable Yes, Body Color White, USP Specification Not Applicable, Product Type Buchner Funnel, For Use With Bottles, Flasks, Stem Length - Metric 85 mm, Capacity - Metric 650 mL, Stem Outside Diameter - Metric 23 mm, Funnel Maximum Outside Diameter - Metric 650 mm, Includes Closure No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE Rubber Insulated Clamp, 5/8", PK10 (84-8003)
- SUNEX Air/Hydraulic Tlscpc Trans Jack, 1000 lb. (7796)
- AME Jack Plate 12 x 12 x 1, 30 Ton (AMN14464)
- LUMAPRO Miniature Lamp, 9005LL, 65W, T4, 12.8V (9005LL)
- ZORO SELECT FUNNEL INDUSTRIAL 8 QT (342345)
- ZORO SELECT Buchner Funnel, 70 mm (3MKX6)
- ZORO SELECT Buchner Funnel, 90 mm (3MKX9)
- ZORO SELECT Funnel, Stainless Steel, 70mL, 3.25 x 3 (84730)
- ZORO SELECT Funnel, Safety Drum (08207)
- FUNNEL KING Funnel, 192 oz., 1" dia. Spout (94465)
- FUNNEL KING Polyethylene, 1 qt., 16", 1", Yellow (94300)
- Zoro Select Funnels & Accessories