Shop All Bubble Rolls & Wrap
Zoro Select
Bubble Rolls, Pink, PK4
Mfr # 56LT77
Zoro # G203529008
product price: $120.99
/pk 4, $30.25/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$120.99
Free 30-Day Returns
Key Features
- Bubble Roll Type Anti-Static
- Perforation Perforated
- Bubble Size 5/16 in
- Roll Length 375 ft
- Color Pink
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 56LT77
- Zoro # G203529008
- Country of Origin United States
- Category Bubble Rolls & Wrap
Dimensions
Bubble Size | 5/16 in |
Roll Width | 12 in |
Roll Length | 375 ft |
Details
Bubble Roll Type | Anti-Static |
Perforation | Perforated |
Color | Pink |
Rolls per Bundle | 4 |
Perforation Increments | 12 in |
Item | Bubble Rolls |
Description
Bubble Rolls, Bubble Roll Type Anti-Static, Perforation Perforated, Bubble Size 5/16 in, Roll Width 12 in, Roll Length 375 ft, Color Pink, Rolls per Bundle 4, Perforation Increments 12 in, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANKERS BOX Small Classic Moving Box, PK10 (7714203)
- SHOCKWATCH SpotSee„¢ ShockWatch® 2 Serialized Framed Impact Indicators, 75G Range, Orange, 50/Box (51000K)
- BIC Wite-Out® EZ Correct® Correction Tape, PK6 (WOTAPP11)
- GBC Laminating Sheets, 12x9 In., PK10 (3747308CF)
- ZORO SELECT Bubble Rolls, Pink, PK2 (56LT78)
- ZORO SELECT Bubble Roll Dispenser Pack, 75 ft. L (56LT99)
- ZORO SELECT Bubble Roll 48" x 750 ft., 3/16" Thickness, Clear (5VEL6)
- ZORO SELECT Bubble Rolls, Clear, PK2 (56LT69)
- ZORO SELECT Bubble Bags, 3/16 In, 15-1/2x10 In, PK250 (5VEZ0)
- ZORO SELECT Anti-Stat Bubble Bag, Sz 3/16", 10"W, PK250 (56LT33)
- ENCORE PACKAGING Single Arm Bubble Dispenser 48"H x 52"L, Floor Mount (EP-6450-48)
- Zoro Select Protective Packaging