Shop All Bubble Rolls & Wrap
Zoro Select
Bubble Rolls, Pink, PK2
Mfr # 56LT78
Zoro # G703529003
product price: $110.99
/pk 2, $55.50/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$110.99
Free 30-Day Returns
Key Features
- Bubble Roll Type Anti-Static
- Perforation Perforated
- Bubble Size 5/16 in
- Roll Length 375 ft
- Color Pink
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 56LT78
- Zoro # G703529003
- Country of Origin United States
- Category Bubble Rolls & Wrap
Dimensions
Bubble Size | 5/16 in |
Roll Width | 24 in |
Roll Length | 375 ft |
Details
Bubble Roll Type | Anti-Static |
Perforation | Perforated |
Color | Pink |
Rolls per Bundle | 2 |
Item | Bubble Rolls |
Perforation Increments | 12 in |
Description
Bubble Rolls, Bubble Roll Type Anti-Static, Perforation Perforated, Bubble Size 5/16 in, Roll Width 24 in, Roll Length 375 ft, Color Pink, Rolls per Bundle 2, Perforation Increments 12 in, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat Corrugated Boxes, 13" x 13" x 5", Kraft, 25/Bundle (11R348)
- ZORO SELECT Document Envelope, Clear, PK500 (PL70)
- SCHOOL SMART Manila Tag Ruled Chart Paper, Jumbo, 36 x 24 Inches, Pack of 100 (9740C)
- DUCK BRAND Carton Sealing Tape, 2 in. x 60 yd., Clear (CS-60C)
- ZORO SELECT Bubble Rolls, Pink, PK4 (56LT77)
- ZORO SELECT Bubble Bags 8-1/2" x 6", 3/16" Thickness, Pk650 (36DY37)
- ZORO SELECT Anti-Stat Bubble Bag, Sz 3/16", 8"W, PK450 (56LT31)
- ZORO SELECT Bubble Roll, 12In. x 250 ft., Clear, PK4 (5VET4)
- ZORO SELECT Bubble Mailer, Paper, 13-1/4" LPK100 (56LR92)
- ZORO SELECT Anti-Stat Bubble Bag, Sz 3/16", 10"W, PK250 (56LT33)
- BSC PREFERRED 10 x 15-1/2'' Self-Seal Bubble Pouches, Economy Packs, 250PK (BOBSC1015)
- Zoro Select Protective Packaging