Shop All Bubble Rolls & Wrap
Zoro Select
Bubble Rolls, Clear, PK8
Mfr # 56LT90
Zoro # G503528992
product price: $165.99
/pk 8, $20.75/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$165.99
Free 30-Day Returns
Key Features
- Bubble Roll Type Cohesive
- Perforation Perforated
- Bubble Size 3/16 in
- Roll Width 6 in
- Roll Length 300 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 56LT90
- Zoro # G503528992
- Country of Origin United States
- Category Bubble Rolls & Wrap
Dimensions
Bubble Size | 3/16 in |
Roll Width | 6 in |
Roll Length | 300 ft |
Details
Bubble Roll Type | Cohesive |
Perforation | Perforated |
Color | Clear |
Rolls per Bundle | 8 |
Perforation Increments | 12 in |
Item | Bubble Rolls |
Description
Bubble Rolls, Bubble Roll Type Cohesive, Perforation Perforated, Bubble Size 3/16 in, Roll Width 6 in, Roll Length 300 ft, Color Clear, Rolls per Bundle 8, Perforation Increments 12 in, Package Quantity 8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POLAR-TECH Wine/Champagne Bottle Top Load Shipper Foam, 1 Bottle (746T)
- GLOBAL INDUSTRIAL Vertical Paper Dispenser w/Cutter, 48W x 9 Dia. Roll Size (412619)
- PAKE HANDLING TOOLS Stretch Film Dispenser with Handle, Holds 12'' - 20'' Inch Film (PAKSF01)
- DECKER TAPE PRODUCTS Label, DL1720, CAUTION THIS SIDE UP, 3" X 4" (DL1720)
- ZORO SELECT Bubble Roll, 12In. x 250 ft., Clear, PK4 (5VET4)
- ZORO SELECT Bubble Rolls, Clear, PK4 (56LT91)
- ZORO SELECT Bubble Roll, Heavy Duty, Size 1/2", 24" W (56KZ99)
- ZORO SELECT Self-Seal Bubble Mailers, #7, 14 1/4"x20", Kraft, PK50 (39UK92)
- ZORO SELECT Bubble Rolls, Pink, PK3 (56LT80)
- ZORO SELECT Anti-Static Bubble Bag, Size 3/16", 12" W, Bags per Case: 200 (56LT36)
- SEALED AIR - NEWAIR I.B. NANO Air Pillow Uninflated Film, 2500 ft. L (100640583)
- Zoro Select Bubble Rolls & Wrap