Shop All Bubble Rolls & Wrap
Zoro Select
Bubble Rolls, Clear, PK8
Mfr # 56LT86
Zoro # G103528101
product price: $175.99
/pk 8, $22.00/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$175.99
Free 30-Day Returns
Key Features
- Bubble Roll Type Adhesive
- Perforation Perforated
- Bubble Size 1/2 in
- Roll Width 6 in
- Roll Length 300 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 56LT86
- Zoro # G103528101
- Country of Origin United States
- Category Bubble Rolls & Wrap
Dimensions
Bubble Size | 1/2 in |
Roll Width | 6 in |
Roll Length | 300 ft |
Details
Bubble Roll Type | Adhesive |
Perforation | Perforated |
Color | Clear |
Rolls per Bundle | 8 |
Perforation Increments | 12 in |
Item | Bubble Rolls |
Description
Bubble Rolls, Bubble Roll Type Adhesive, Perforation Perforated, Bubble Size 1/2 in, Roll Width 6 in, Roll Length 300 ft, Color Clear, Rolls per Bundle 8, Perforation Increments 12 in, Package Quantity 8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PACON Wooden Shapes Assortment, 1000/ST, Natural PK (PACAC370001)
- ZORO SELECT Shipping Box, 12x8x8 in (55NM35)
- MAGNA VISUAL Magnetic Cardholders, RolL x 1in x 50ft (MCH-12)
- PENTEL Pen, Energel Nv, Fine, Black, PK12 (BLN25A)
- ZORO SELECT Bubble Roll, Heavy Duty, Size 1/2", 24" W (56LA03)
- ZORO SELECT Bubble Roll 48" x 300 ft., 3/16" Thickness, Clear (36DY61)
- ZORO SELECT Anti-Stat Bubble Bag, Sz 3/16", 20"W, PK100 (56LT40)
- ZORO SELECT Perforated Anti-Static Bubble Roll 48" x 250 ft., 1/2" Thickness, Pink (5VEW2)
- ZORO SELECT Anti-Static Bubble Roll 48" x 250 ft., 1/2" Thickness, Pink (5VER0)
- ZORO SELECT Bubble Rolls, Clear, PK2 (56LT69)
- PARTNERS BRAND Air Bubble Rolls, 5/16" x 24" x 375', Clear, 2/Bundle (BW516S24)
- Zoro Select Bubble Rolls & Wrap