Shop All Bubble Rolls & Wrap
Zoro Select
Bubble Rolls, Clear, PK4
Mfr # 56LT87
Zoro # G903528097
product price: $207.99
/pk 4, $52.00/ea
Item requires special delivery charges. A $80.00 per item surcharge will be applied.
$207.99
Free 30-Day Returns
Key Features
- Bubble Roll Type Adhesive
- Perforation Perforated
- Bubble Size 3/16 in
- Roll Length 300 ft
- Color Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 56LT87
- Zoro # G903528097
- Country of Origin United States
- Category Bubble Rolls & Wrap
Dimensions
Bubble Size | 3/16 in |
Roll Width | 12 in |
Roll Length | 300 ft |
Details
Bubble Roll Type | Adhesive |
Perforation | Perforated |
Color | Clear |
Rolls per Bundle | 4 |
Perforation Increments | 12 in |
Item | Bubble Rolls |
Description
Bubble Rolls, Bubble Roll Type Adhesive, Perforation Perforated, Bubble Size 3/16 in, Roll Width 12 in, Roll Length 300 ft, Color Clear, Rolls per Bundle 4, Perforation Increments 12 in, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAPE LOGIC Tape LogicĀ® Labels, "Inventory - Date - Count - By", 1 1/4" x 2", Black/White, 500/Roll (DL1181)
- US CARGO CONTROL Moving Blankets- Mega Mover 12-Pack, 85 lbs./dozen (MBMEGA85-12PK)
- ARCHITECTURAL MAILBOXES Wall Mnt Venice Mlbx Ss (2690PS-10)
- TOPS Filler Paper, 8-1/2 x 5-1/2 In, PK100 (TOP62304)
- ZORO SELECT Bubble Rolls, Clear, PK2 (56LT88)
- ZORO SELECT Bubble Rolls, 300 ft. L, 48" W, Rolls per Bundle: 1 (56LT89)
- ZORO SELECT Bubble Mailer, Paper, 8-3/4" L, White, PK250 (56LR88)
- ZORO SELECT Bubble Roll 48" x 250 ft., 1/2" Thickness, Clear (36DY64)
- ZORO SELECT Self-Seal Bubble Pouches, 7"x11 1/2", Clear, PK400 (39UK91)
- ZORO SELECT Bubble Rolls, Pink, PK4 (56LT79)
- PARTNERS BRAND Anti-Static Air Bubble Rolls, 3/16" x 12" x 750', Pink, 4/Bundle (BW316S12AS)
- Zoro Select Protective Packaging