Shop All Bubble Rolls & Wrap
Zoro Select
Bubble Rolls, Clear, PK4
Mfr # 56LT68
Zoro # G203528087
product price: $51.79
/pk 4, $12.95/ea
$51.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bubble Roll Type Parcel-Ready
- Perforation Perforated
- Bubble Size 5/16 in
- Roll Length 188 ft
- Color Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 56LT68
- Zoro # G203528087
- Country of Origin United States
- Category Bubble Rolls & Wrap
Dimensions
Bubble Size | 5/16 in |
Roll Width | 12 in |
Roll Length | 188 ft |
Details
Bubble Roll Type | Parcel-Ready |
Perforation | Perforated |
Color | Clear |
Rolls per Bundle | 4 |
Item | Bubble Rolls |
Perforation Increments | 12 in |
Description
Bubble Rolls, Bubble Roll Type Parcel-Ready, Perforation Perforated, Bubble Size 5/16 in, Roll Width 12 in, Roll Length 188 ft, Color Clear, Rolls per Bundle 4, Perforation Increments 12 in, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BSC PREFERRED White Crinkle Paper - 10 lb. Box (S-7645)
- SCHOOL SMART BOOK SPELLING 5.5X8.5 48 PG PACK OF 24 PK (85149)
- ENCORE PACKAGING Front Action Sealer, Heavy Duty, 3/4" (EP-1850-34)
- GBC Pouch Laminating Machine, 19-4/5 In. (1703075BF)
- ZORO SELECT Bubble Rolls, 188 ft. L, 48" W, Color: Clear (56LT70)
- ZORO SELECT Bubble Rolls, Clear, PK2 (56LT69)
- ZORO SELECT Bubble Dispensing Box, 75 ft. L, 24" W (56LT85)
- ZORO SELECT VCI Bubble Bags, 6 in L, 4 in W, PK1250 (VBE00004)
- ZORO SELECT Bubble Roll Dispenser Pack, 150 ft. L (101097235)
- ZORO SELECT Bubble Roll 48" x 250 ft., 1/2" Thickness, Clear (5VEL3)
- PARTNERS BRAND Flush Cut Bubble Pouches, 5" x 6", Clear, 1000/Case (BOB56F)
- Zoro Select Bubble Rolls & Wrap