Shop All Bubble Rolls & Wrap
Zoro Select
Bubble Rolls, Clear, PK2
Mfr # 56LT92
Zoro # G103528088
product price: $183.99
/pk 2, $92.00/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$183.99
Free 30-Day Returns
Key Features
- Bubble Roll Type Cohesive
- Perforation Perforated
- Bubble Size 3/16 in
- Roll Width 24 in
- Roll Length 300 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 56LT92
- Zoro # G103528088
- Country of Origin United States
- Category Bubble Rolls & Wrap
Dimensions
Bubble Size | 3/16 in |
Roll Width | 24 in |
Roll Length | 300 ft |
Details
Bubble Roll Type | Cohesive |
Perforation | Perforated |
Color | Clear |
Rolls per Bundle | 2 |
Perforation Increments | 12 in |
Item | Bubble Rolls |
Description
Bubble Rolls, Bubble Roll Type Cohesive, Perforation Perforated, Bubble Size 3/16 in, Roll Width 24 in, Roll Length 300 ft, Color Clear, Rolls per Bundle 2, Perforation Increments 12 in, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIVERSAL PressGuard Report Cover 8-1/2 x 11", 3" Expansion, Red (UNV80579)
- ZORO SELECT Corrugated Boxes, 20" x 14" x 16", Kraft, 20/Bundle (22XL14)
- ZORO SELECT Bubble Lined Poly Mailers, 9 1/2"x14 1/2", White, PK100 (39UK66)
- LEARNING RESOURCES Primary Science Jumbo Eyedroppers with Stand (2779)
- ZORO SELECT Bubble Rolls, Clear, PK4 (56LT91)
- ZORO SELECT Bubble Roll 48" x 125 ft., 1/2" Thickness, Clear (36DY72)
- ZORO SELECT Perforated Bubble Roll 24" x 50 ft., 1/2" Thickness, Clear (5VEW8)
- ZORO SELECT Cool Shield Bubble Rolls, 24"x125', Silver (39UL19)
- ZORO SELECT Bubble Bags 8-1/2" x 7", 3/16" Thickness, Pk550 (36DY43)
- ZORO SELECT VCI Bubble Bags, 6 in L, 4 in W, PK1250 (VBE00004)
- ZORO SELECT Anti-Stat Bubble Bag, Sz 3/16", 4"W, PK500 (56LT27)
- Zoro Select Bubble Rolls & Wrap