Shop All Bubble Rolls & Wrap
Zoro Select
Bubble Rolls, Clear, PK2
Mfr # 56LT72
Zoro # G503528923
product price: $37.75
/pk 2, $18.88/ea
$37.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bubble Roll Type Parcel-Ready
- Perforation Perforated
- Bubble Size 1/2 in
- Roll Length 125 ft
- Color Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 56LT72
- Zoro # G503528923
- Country of Origin United States
- Category Bubble Rolls & Wrap
Dimensions
Bubble Size | 1/2 in |
Roll Width | 24 in |
Roll Length | 125 ft |
Details
Bubble Roll Type | Parcel-Ready |
Perforation | Perforated |
Color | Clear |
Rolls per Bundle | 2 |
Perforation Increments | 12 in |
Item | Bubble Rolls |
Description
Bubble Rolls, Bubble Roll Type Parcel-Ready, Perforation Perforated, Bubble Size 1/2 in, Roll Width 24 in, Roll Length 125 ft, Color Clear, Rolls per Bundle 2, Perforation Increments 12 in, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BARKER CREEK Gold Computer Paper, 50 sheets/Package (741)
- VERTIFLEX Sidekick File Cart, 13-3/4"x15-1/2"x26-1/4", Black (VRTVF53002)
- AVERY Binder Spine Inserts, 1-1/2" Capacity, 25/PK, White 25PK (AVE89105)
- LEARNING RESOURCES Smart Snacks® Alpha Pops™ (7345)
- ZORO SELECT Bubble Rolls, Clear, PK4 (56LT71)
- ZORO SELECT Bubble Rolls, 125 ft. L, 48" W (56LT73)
- ZORO SELECT Bubble Rolls, 750 ft. L, 48" W (56LT76)
- ZORO SELECT Anti-Stat Bubble Bag, Sz 3/16", 20"W, PK100 (56LT40)
- ZORO SELECT Perforated Bubble Roll 48" x 750 ft., 3/16" Thickness, Clear (5VER4)
- ZORO SELECT Perforated Bubble Roll 16" x 375 ft., 5/16" Thickness, Clear (36DY71)
- ZORO SELECT Bubble Lined Poly Mailers, 9 1/2"x14 1/2", White, PK100 (39UK66)
- Zoro Select Protective Packaging