Shop All Bubble Rolls & Wrap
This Product is Discontinued
Zoro Select
Bubble Rolls, 750 ft. L, 48" W, Bubble Roll Type: Anti-Static (Discontinued)
Mfr # 56LT74
Zoro # G8280075
Item requires special delivery charges. A $12.50 per item surcharge will be applied.
This Product is Discontinued
Key Features
- Bubble Roll Type Anti-Static
- Perforation Perforated
- Bubble Size 3/16 in
- Roll Width 12 in
- Roll Length 750 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 56LT74
- Zoro # G8280075
- Country of Origin United States
- Category Bubble Rolls & Wrap
Dimensions
Bubble Size | 3/16 in |
Roll Width | 12 in |
Roll Length | 750 ft |
Details
Bubble Roll Type | Anti-Static |
Perforation | Perforated |
Color | Pink |
Rolls per Bundle | 4 |
Item | Bubble Rolls |
Perforation Increments | 12 in |
Description
Bubble Rolls, Bubble Roll Type Anti-Static, Perforation Perforated, Bubble Size 3/16 in, Roll Width 12 in, Roll Length 750 ft, Color Pink, Rolls per Bundle 4, Perforation Increments 12 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.