Shop All Bubble Rolls & Wrap
Zoro Select
Bubble Rolls, 300 ft. L, 48" W, Rolls per Bundle: 1
Mfr # 56LT89
Zoro # G8280276
product price: $168.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$168.99
Free 30-Day Returns
Key Features
- Bubble Roll Type Adhesive
- Perforation Perforated
- Bubble Size 3/16 in
- Roll Length 300 ft
- Color Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 56LT89
- Zoro # G8280276
- Country of Origin United States
- Category Bubble Rolls & Wrap
Dimensions
Bubble Size | 3/16 in |
Roll Width | 48 in |
Roll Length | 300 ft |
Details
Bubble Roll Type | Adhesive |
Perforation | Perforated |
Color | Clear |
Rolls per Bundle | 1 |
Item | Bubble Rolls |
Perforation Increments | 12 in |
Description
Bubble Rolls, Bubble Roll Type Adhesive, Perforation Perforated, Bubble Size 3/16 in, Roll Width 48 in, Roll Length 300 ft, Color Clear, Rolls per Bundle 1, Perforation Increments 12 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR TOOL C.H. Hanson 4.5 in. L Lumber Crayon Yellow 1 pc (10385)
- PILOT Green Permanent Marker, Chisel Tip (PIL45400)
- DEFLECTO Wall File, 3 Pocket, Smoke, PK3 (63602RT)
- TICONDEROGA Pencil, Woodcase, #2.5, PK12 (13885)
- ZORO SELECT Bubble Rolls, Clear, PK2 (56LT88)
- ZORO SELECT Bubble Roll 48" x 125 ft., 1/2" Thickness, Clear (36DY65)
- ZORO SELECT Bubble Rolls, Clear, PK4 (56LT71)
- ZORO SELECT Anti-Stat Bubble Bag, Sz 3/16", 4"W, PK500 (56LT27)
- ZORO SELECT Bubble Dispensing Box, 75 ft. L, 24" W (56LT85)
- ZORO SELECT Bubble Rolls, Clear, PK8 (56LT86)
- DURABUBBLE Bubble Roll, 750 ft. Roll Length, Green (EVS48)
- Zoro Select Bubble Rolls & Wrap