Shop All Bubble Rolls & Wrap
Zoro Select
Bubble Rolls, 300 ft. L, 48" W
Mfr # 56LT93
Zoro # G8280230
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$186.99
Free 30-Day Returns
Key Features
- Bubble Roll Type Cohesive
- Perforation Perforated
- Bubble Size 3/16 in
- Roll Width 48 in
- Roll Length 300 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 56LT93
- Zoro # G8280230
- Country of Origin United States
- Category Bubble Rolls & Wrap
Dimensions
Bubble Size | 3/16 in |
Roll Width | 48 in |
Roll Length | 300 ft |
Details
Bubble Roll Type | Cohesive |
Perforation | Perforated |
Color | Clear |
Rolls per Bundle | 1 |
Item | Bubble Rolls |
Perforation Increments | 12 in |
Description
Bubble Rolls, Bubble Roll Type Cohesive, Perforation Perforated, Bubble Size 3/16 in, Roll Width 48 in, Roll Length 300 ft, Color Clear, Rolls per Bundle 1, Perforation Increments 12 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RICOH Black Toner Cartridge 24K YLD (821105)
- BSC PREFERRED 9 x 12'' - 2 Mil Black Reclosable Poly Bags, 1000PK (S-12323BL)
- OPTIMA SCALES Optima Scales OP-924A-2000 General Purpose Crane Scale - 2000 lbs x 1 lb. LED Display (OP-924A-2000)
- TARTAN 3M™ 302 Carton Sealing Tape, 1.6 Mil, 3" x 110 yds., Clear, 6/Case (T9053026PK)
- ZORO SELECT Bubble Roll Dispenser Pack, 75 ft. L (56LT99)
- ZORO SELECT Bubble Roll 48" x 125 ft., 1/2" Thickness, Clear (36DY65)
- ZORO SELECT Anti-Static Bubble Pouches, 4"x5 1/2", Pink, PK1500 (39UK77)
- ZORO SELECT Bubble Rolls, Pink, PK4 (56LT77)
- ZORO SELECT Anti-Stat Bubble Bag, Sz 3/16", 18"W, PK100 (56LT39)
- ZORO SELECT Perforated Bubble Roll 24" x 50 ft., 1/2" Thickness, Clear (5VEW8)
- ZORO SELECT Bubble Mailer, Paper, 13-1/4" LPK100 (56LR92)
- Zoro Select Bubble Rolls & Wrap