Shop All Bubble Rolls & Wrap
Zoro Select
Bubble Rolls, 300 ft. L, 48 W
Mfr # 56LT91
Zoro # G8280258
product price: $51.85
/ea
Sold in multiples of 4 for $207.40
Item requires special delivery charges. A $25.00 per item surcharge will be applied.
$207.40
Free 30-Day Returns
Key Features
- Bubble Roll Type Cohesive
- Perforation Perforated
- Bubble Size 3/16 in
- Roll Width 12 in
- Roll Length 300 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 56LT91
- Zoro # G8280258
- Country of Origin United States
- Category Bubble Rolls & Wrap
Dimensions
Bubble Size | 3/16 in |
Roll Width | 12 in |
Roll Length | 300 ft |
Details
Bubble Roll Type | Cohesive |
Perforation | Perforated |
Color | Clear |
Rolls per Bundle | 4 |
Item | Bubble Rolls |
Perforation Increments | 12 in |
Description
Bubble Rolls, Bubble Roll Type Cohesive, Perforation Perforated, Bubble Size 3/16 in, Roll Width 12 in, Roll Length 300 ft, Color Clear, Rolls per Bundle 4, Perforation Increments 12 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Replacement Tamper Seal (32-001017-0000)
- CAR DEALER DEPOT Vehicle Deal Envelopes (Deal Jackets)Printed, 9" X 12", Dsa-546: Red Pk (5130-100)
- SHARPIE Gel Pen, Contoured, Retractable, PK36 (2096180)
- BANKERS BOX Storage File Box, White, PK4 (FEL0001103)
- ZORO SELECT Bubble Roll 48" x 188 ft., 5/16" Thickness, Clear (5VEN7)
- ZORO SELECT Perforated Bubble Roll Dispenser Pack 12" x 175 ft., 3/16" Thickness, Clear (36DY52)
- ZORO SELECT Anti-Stat Bubble Bag, Sz 3/16", 7"W, PK250 (56LT30)
- ZORO SELECT Dunnage Bag 96" x 48" 28 mil, Includes Air Valve (2GWP1)
- ZORO SELECT Perforated Bubble Roll Dispenser Pack 12" x 100 ft., 5/16" Thickness, Clear (36DY51)
- ZORO SELECT Bubble Roll 48" x 250 ft., 1/2" Thickness, Clear (5VEL3)
- ZORO SELECT Bubble Rolls, Clear, PK4 (56LT68)
- Zoro Select Bubble Rolls & Wrap