Shop All Bubble Rolls & Wrap
Zoro Select
Bubble Rolls, 250 ft. L, 48 W
Mfr # 56LT81
Zoro # G8280459
Sold in multiples of 2 for $103.98
Item requires special delivery charges. A $40.00 per item surcharge will be applied.
$103.98
Delivery to commercial address only
Free 30-Day Returns
Key Features
- Bubble Roll Type Anti-Static
- Perforation Perforated
- Bubble Size 1/2 in
- Roll Width 24 in
- Roll Length 250 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 56LT81
- Zoro # G8280459
- Country of Origin United States
- Category Bubble Rolls & Wrap
Dimensions
Bubble Size | 1/2 in |
Roll Width | 24 in |
Roll Length | 250 ft |
Details
Bubble Roll Type | Anti-Static |
Perforation | Perforated |
Color | Pink |
Rolls per Bundle | 2 |
Item | Bubble Rolls |
Perforation Increments | 12 in |
Description
Bubble Rolls, Bubble Roll Type Anti-Static, Perforation Perforated, Bubble Size 1/2 in, Roll Width 24 in, Roll Length 250 ft, Color Pink, Rolls per Bundle 2, Perforation Increments 12 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PILOT Pilot® G2 Gel Ink Refill, Fine, Black Ink, 2/Pack (77240)
- AVERY Easy Peel Return Address Labels, PK2000 (8167)
- UNIVERSAL Rubber Band, 3-1/2 In., Sz 33, Beige, PK640 (UNV00133)
- ZORO SELECT Corrugated Boxes, 9" x 7" x 5", Kraft, 25/Bundle (11K620)
- ZORO SELECT Anti-Static Bubble Bag, Size 3/16", 12" W, Bags per Case: 200 (56LT36)
- ZORO SELECT Bubble Rolls, Clear, PK2 (56LT69)
- ZORO SELECT Mailer Envelope 6"L x 8"W, Kraft, Pk100 (5KMC2)
- ZORO SELECT Bubble Rolls, Pink, PK4 (56LT77)
- ZORO SELECT Dunnage Bag 96" x 48" 28 mil, Includes Air Valve (2GWP1)
- ZORO SELECT Dunnage Bag 72" x 36" 28 mil, Includes Air Valve (2GWN4)
- PARTNERS BRAND UPSable Air Bubble Rolls, 3/16" x 48" x 300', Clear, 1/Each (BWUP31648)
- Zoro Select Protective Packaging