Shop All Bubble Rolls & Wrap
This Product is Discontinued
Zoro Select
Bubble Rolls, 125 ft. L, 24 W (Discontinued)
Mfr # 56LT72
Zoro # G8280020
This Product is Discontinued
Key Features
- Bubble Roll Type Parcel-Ready
- Perforation Perforated
- Bubble Size 1/2 in
- Roll Width 24 in
- Roll Length 125 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 56LT72
- Zoro # G8280020
- Country of Origin United States
- Category Bubble Rolls & Wrap
Dimensions
Bubble Size | 1/2 in |
Roll Width | 24 in |
Roll Length | 125 ft |
Details
Bubble Roll Type | Parcel-Ready |
Perforation | Perforated |
Color | Clear |
Rolls per Bundle | 2 |
Item | Bubble Rolls |
Perforation Increments | 12 in |
Description
Bubble Rolls, Bubble Roll Type Parcel-Ready, Perforation Perforated, Bubble Size 1/2 in, Roll Width 24 in, Roll Length 125 ft, Color Clear, Rolls per Bundle 2, Perforation Increments 12 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.