Shop All Bubble Rolls & Wrap
Zoro Select
Bubble Roll, Heavy Duty, Size 1/2", 24" W, Roll Dia.: 41"
Mfr # 56LA06
Zoro # G8279390
product price: $87.99
/ea
Sold in multiples of 2 for $175.98
Item requires special delivery charges. A $45.00 per item surcharge will be applied.
$175.98
Free 30-Day Returns
Key Features
- Bubble Roll Type Heavy Duty
- Perforation Non-Perforated
- Bubble Size 1/2 in
- Roll Width 24 in
- Roll Length 250 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 56LA06
- Zoro # G8279390
- Country of Origin United States
- Category Bubble Rolls & Wrap
Dimensions
Bubble Size | 1/2 in |
Roll Width | 24 in |
Roll Length | 250 ft |
Core Size | 3 in dia |
Roll Dia. | 41 in |
Details
Bubble Roll Type | Heavy Duty |
Perforation | Non-Perforated |
Color | Clear |
Rolls per Bundle | 2 |
Max. Temperature | 90 Degrees F |
Material | Nylon, Polyethylene |
Temperature Range | 0 Degrees to 110 Degrees F |
Recycling Information | #4 |
Roll Weight | 7 lb |
Min. Temperature | 30 Degrees F |
Bundle Weight | 27 lb |
Item | Bubble Roll |
Description
Bubble Roll, Bubble Roll Type Heavy Duty, Perforation Non-Perforated, Bubble Size 1/2 in, Roll Width 24 in, Roll Length 250 ft, Color Clear, Rolls per Bundle 2, Material Nylon, Polyethylene, Core Size 3 in dia, Roll Dia. 41 in, Roll Weight 7 lb, Bundle Weight 27 lb, Recycling Information #4, Temperature Range 0 Degrees to 110 Degrees F, Min. Temperature 30 Degrees F, Max. Temperature 90 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURO BAG Grocery Bag, Brn, 8-9/16" L, 4-3/4" W, PK400 (71003)
- ZORO SELECT Foam Cord, 300 ft. L, 1/8" dia., Black (ZUSA287125-300)
- RICOH Cyan Toner Cartridge 15K YLD (821029)
- CARTERS Foam Stamp Pad, 2-3/4"x4-1/4", Black (7170921381)
- ZORO SELECT Anti-Stat Bubble Bag, Sz 3/16", 10"W, PK200 (56LT34)
- ZORO SELECT Perforated Bubble Roll 48" x 750 ft., 3/16" Thickness, Clear (DBS48S24P12)
- ZORO SELECT Perforated Anti-Static Bubble Roll 48" x 750 ft., 3/16" Thickness, Pink (5VEV6)
- ZORO SELECT Perforated Bubble Roll 16" x 375 ft., 5/16" Thickness, Clear (36DY71)
- ZORO SELECT Dunnage Bag 48" x 48" 28 mil, Includes Air Valve (2GWN6)
- ZORO SELECT Bubble Lined Poly Mailers, 9 1/2"x14 1/2", White, PK100 (39UK66)
- PARTNERS BRAND UPSable Air Bubble Rolls, 5/16" x 24" x 188', Clear, 2/Each (BWUP516S24)
- Zoro Select Bubble Rolls & Wrap