Shop All Bubble Rolls & Wrap
Zoro Select
Bubble Roll Dispenser Pack, 175 ft. L
Mfr # 56LT94
Zoro # G8280389
product price: $14.99
/ea
$14.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bubble Roll Type Standard
- Perforation Perforated
- Bubble Size 3/16 in
- Roll Length 175 ft
- Color Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 56LT94
- Zoro # G8280389
- Country of Origin United States
- Category Bubble Rolls & Wrap
Dimensions
Bubble Size | 3/16 in |
Roll Width | 12 in |
Roll Length | 175 ft |
Box Depth | 19-3/4 in |
Box Width | 20 in |
Box Height | 12-1/2 in |
Details
Bubble Roll Type | Standard |
Perforation | Perforated |
Color | Clear |
Rolls per Bundle | 1 |
Perforation Increments | 12 in |
Item | Bubble Roll Dispenser Pack |
Description
Bubble Roll Dispenser Pack, Bubble Roll Type Standard, Perforation Perforated, Bubble Size 3/16 in, Roll Width 12 in, Roll Length 175 ft, Color Clear, Rolls per Bundle 1, Box Width 20 in, Box Depth 19-3/4 in, Box Height 12-1/2 in, Perforation Increments 12 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ISM/CCC Stick Carton Closing Staples, 5/8" Leg Length, 1-1/4" Crown (1602-5032)
- SMEAD Folder, Clssfc, Ltr, 2Div, Red Pk (SMD26860)
- UNCOMMONCARRY Omega Pen, Silver (OMP-S)
- TRODAT U.S. Stamp & Sign 12 Message Stamp (TDTE4822)
- ZORO SELECT Bubble Roll Dispenser Pack, 150 ft. L (101097235)
- ZORO SELECT VCI Bubble Bags, 6 in L, 4 in W, PK1250 (VBE00004)
- ZORO SELECT Bubble Rolls, 750 ft. L, 48" W (56LT76)
- ZORO SELECT Bubble Roll, Heavy Duty, Size 1/2", 48" W (56LA07)
- ZORO SELECT Bubble Bag, Hvy Duty, 11"L, Sz 5/16", PK250 (56KZ73)
- ZORO SELECT Bubble Rolls, 250 ft. L, 48" W (56LT82)
- POLYAIR Bubble Roll, 175 ft. Roll length, Clear (DBS12-175)
- Zoro Select Protective Packaging