Shop All Bubble Rolls & Wrap
Zoro Select
Bubble Roll Dispenser Pack, 150 ft. L
Mfr # 101097235
Zoro # G8280346
product price: $29.89
/ea
$29.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bubble Roll Type Standard
- Perforation Perforated
- Bubble Size 3/16 in
- Roll Length 150 ft
- Color Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 101097235
- Zoro # G8280346
- Country of Origin United States
- Category Bubble Rolls & Wrap
Dimensions
Bubble Size | 3/16 in |
Roll Width | 24 in |
Roll Length | 150 ft |
Box Height | 19-3/4 in |
Box Width | 20 in |
Box Depth | 24-3/4 in |
Details
Bubble Roll Type | Standard |
Perforation | Perforated |
Color | Clear |
Rolls per Bundle | 1 |
Item | Bubble Roll Dispenser Pack |
Perforation Increments | 12 in |
Description
Bubble Roll Dispenser Pack, Bubble Roll Type Standard, Perforation Perforated, Bubble Size 3/16 in, Roll Width 24 in, Roll Length 150 ft, Color Clear, Rolls per Bundle 1, Box Width 20 in, Box Depth 24-3/4 in, Box Height 19-3/4 in, Perforation Increments 12 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASP Manila Key Tags Pk (151)
- ZORO SELECT Quilted Moving Pad, L72xW45In, Blue (4LGL1)
- M-D SEAM BINDER 2.5X36"" OAK (85639)
- PARTNERS BRAND Edge Protectors, Cased, .225, 2 1/2" x 2 1/2" x 48", White, 35/Case (EP252548225B)
- ZORO SELECT Bubble Roll Dispenser Pack, 175 ft. L (56LT94)
- ZORO SELECT Bubble Roll 48" x 250 ft., 1/2" Thickness, Clear (36DY64)
- ZORO SELECT Dunnage Bag 84" x 48" 28 mil, Includes Air Valve (2GWN9)
- ZORO SELECT Anti-Stat Bubble Bag, Sz 3/16", 18"W, PK100 (56LT39)
- ZORO SELECT Bubble Rolls, Clear, PK2 (56LT66)
- ZORO SELECT Bubble Rolls, 750 ft. L, 48" W (56LT76)
- BOX PACKAGING Global Industrial„¢ Bubble Bags, 5"W x 6"L, 1000/Pack (BOB56F)
- Zoro Select Protective Packaging