Shop All Bubble Rolls & Wrap
Zoro Select
Bubble Roll 48" x 375 ft., 5/16" Thickness, Clear
Mfr # 5VEK5
Zoro # G1540743
product price: $112.99
/pk 2, $56.50/ea
Item requires special delivery charges. A $95.00 per item surcharge will be applied.
$112.99
Free 30-Day Returns
Key Features
- Bubble Roll Type Parcel-Ready
- Perforation Non-Perforated
- Bubble Size 5/16 in
- Color Clear
- Rolls per Bundle 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 5VEK5
- Zoro # G1540743
- Country of Origin United States
- Category Bubble Rolls & Wrap
Dimensions
Bubble Size | 5/16 in |
Roll Width | 24 in |
Roll Length | 375 ft |
Bubble Height | 5/16" |
Width | 48" |
Height | 48" |
Details
Bubble Roll Type | Parcel-Ready |
Perforation | Non-Perforated |
Color | Clear |
Rolls per Bundle | 2 |
Item | Bubble Rolls |
Basis Weight | 19.21 (REF) |
Description
Bubble Rolls, Bubble Roll Type Parcel-Ready, Perforation Non-Perforated, Bubble Size 5/16 in, Roll Width 24 in, Roll Length 375 ft, Color Clear, Rolls per Bundle 2, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XSTAMPER SCANNED Preinked Stamp, Red (XST1829)
- MARKAL Paint Marker, Medium Tip, Yellow Color Family, Paint (97011)
- WESTCOTT Scissors, 8", Straight Handle (ACM16446)
- TEACHER CREATED RESOURCES 30 Minute Sand Timer - Large (TCR20887)
- ZORO SELECT Bubble Roll 48" x 375 ft., 5/16" Thickness, Clear (5VEK3)
- ZORO SELECT Bubble Roll 48" x 188 ft., 5/16" Thickness, Clear (5VEN7)
- ZORO SELECT Bubble Roll, Insulated, Size 3/16", 48" W (56LA16)
- ZORO SELECT Bubble Rolls, Clear, PK2 (56LT72)
- ZORO SELECT Perforated Bubble Roll 48" x 250 ft., 1/2" Thickness, Clear (5VET3)
- ZORO SELECT Bubble Rolls, 300 ft. L, 48" W (56LT93)
- ZORO SELECT Bubble Roll Dispenser Pack, 75 ft. L (56LT99)
- Zoro Select Protective Packaging