Shop All Bubble Rolls & Wrap
Zoro Select
Bubble Roll 48" x 250 ft., 1/2" Thickness, Clear
Mfr # 5VEL2
Zoro # G2134903
original price:
$104.83
22% off
new price: $80.75
/pk 4, $20.19/ea
Item requires special delivery charges. A $65.00 per item surcharge will be applied.
$80.75
Free 30-Day Returns
Key Features
- Bubble Roll Type Parcel-Ready
- Perforation Non-Perforated
- Bubble Size 1/2 in
- Color Clear
- Rolls per Bundle 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 5VEL2
- Zoro # G2134903
- Country of Origin United States
- Category Bubble Rolls & Wrap
Dimensions
Bubble Size | 1/2 in |
Roll Width | 12 in |
Roll Length | 250 ft |
Height | 48" |
Bubble Height | 1/2" |
Width | 48" |
Details
Bubble Roll Type | Parcel-Ready |
Perforation | Non-Perforated |
Color | Clear |
Rolls per Bundle | 4 |
Basis Weight | 13.2 (REF) |
Item | Bubble Rolls |
Description
Bubble Rolls, Bubble Roll Type Parcel-Ready, Perforation Non-Perforated, Bubble Size 1/2 in, Roll Width 12 in, Roll Length 250 ft, Color Clear, Rolls per Bundle 4, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNI-BALL Pen, 207, Needle, Rtrct, 0.7, Bk, PK12 (UBC1736097DZ)
- EUREKA A Teachable Town Large Seasonal Tree House Bulletin Board Set (847796)
- ZORO SELECT Roll Carton Staples, 5/8" Leg Length, 1-1/4" Crown, PK24000 (4PMF2)
- TAPE LOGIC Tape LogicĀ® Inventory Circle Labels, 2", Purple, 500/Roll (DL613M)
- ZORO SELECT Bubble Roll 48" x 125 ft., 1/2" Thickness, Clear (36DY72)
- ZORO SELECT Bubble Roll 48" x 250 ft., 1/2" Thickness, Clear (5VEK8)
- ZORO SELECT Bubble Roll 48" x 250 ft., 1/2" Thickness, Clear (5VEL3)
- ZORO SELECT Dunnage Bag 48" x 36" 28 mil, Includes Air Valve (2GWN2)
- ZORO SELECT Bubble Bag, Hvy Duty, 11"L, Sz 5/16", PK250 (56KZ73)
- ZORO SELECT Bubble Bags 7-1/2" x 4", 3/16" Thickness, Pk1100 (36DY42)
- UNIVERSAL Bubble Packaging, 0.19" Thick, 12" x 175 ft, Perforated Every 12", Clear (4275)
- Zoro Select Protective Packaging