Shop All Bubble Rolls & Wrap
Zoro Select
Bubble Roll 48" x 250 ft., 1/2" Thickness, Clear
Mfr # 5VEK8
Zoro # G1025972
Item requires special delivery charges. A $95.00 per item surcharge will be applied.
$114.99
Free 30-Day Returns
Key Features
- Bubble Roll Type Parcel-Ready
- Perforation Non-Perforated
- Bubble Size 1/2 in
- Color Clear
- Rolls per Bundle 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 5VEK8
- Zoro # G1025972
- Country of Origin United States
- Category Bubble Rolls & Wrap
Dimensions
Bubble Size | 1/2 in |
Roll Width | 16 in |
Roll Length | 250 ft |
Width | 48" |
Bubble Height | 1/2" |
Height | 48" |
Details
Bubble Roll Type | Parcel-Ready |
Perforation | Non-Perforated |
Color | Clear |
Rolls per Bundle | 3 |
Item | Bubble Rolls |
Basis Weight | 14.87 (REF) |
Description
Bubble Rolls, Bubble Roll Type Parcel-Ready, Perforation Non-Perforated, Bubble Size 1/2 in, Roll Width 16 in, Roll Length 250 ft, Color Clear, Rolls per Bundle 3, Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVERY Binder w/ Round Rings, 2", Black (27554)
- ZORO SELECT Insulated Box Liner, 6" L, 6" W, 6" H, PK25 (56LA20)
- BRADY Laser Printable Poly Lbl Blanks 0.25 in H x 0.3 in W White 12/PK (LAT-1-747-10)
- CYNAMED EMT Medical Shears, 7.25", Neon Orange (CYZR-0063)
- ZORO SELECT Bubble Roll 48" x 250 ft., 1/2" Thickness, Clear (5VEL2)
- ZORO SELECT Bubble Roll 48" x 125 ft., 1/2" Thickness, Clear (36DY72)
- ZORO SELECT Bubble Roll 48" x 250 ft., 1/2" Thickness, Clear (5VEL3)
- ZORO SELECT Bubble Rolls, Clear, PK8 (56LT86)
- ZORO SELECT Dunnage Bag 48" x 48" 28 mil, Includes Air Valve (2GWN6)
- ZORO SELECT Bubble Roll 48" x 300 ft., 3/16" Thickness, Clear (36DY61)
- ZORO SELECT Perforated Anti-Static Bubble Roll 12" x 250 ft., 1/2" Thickness, Pink (36DY63)
- Zoro Select Bubble Rolls & Wrap