Shop All Bubble Rolls & Wrap
Zoro Select
Bubble Roll 48" x 250 ft., 1/2" Thickness, Clear
Mfr # 36DY64
Zoro # G9071526
product price: $101.99
/ea
Item requires special delivery charges. A $85.00 per item surcharge will be applied.
$101.99
Free 30-Day Returns
Key Features
- Bubble Roll Type Parcel-Ready
- Perforation Non-Perforated
- Bubble Size 1/2 in
- Roll Width 48 in
- Color Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 36DY64
- Zoro # G9071526
- UPC # 00841436020114
- Country of Origin United States
- Category Bubble Rolls & Wrap
Dimensions
Bubble Size | 1/2 in |
Roll Width | 48 in |
Roll Length | 250 ft |
Bubble Height | 1/2" |
Width | 48" |
Height | 37" |
Details
Bubble Roll Type | Parcel-Ready |
Perforation | Non-Perforated |
Color | Clear |
Rolls per Bundle | 1 |
Item | Bubble Roll |
Description
Bubble Roll, Bubble Roll Type Parcel-Ready, Perforation Non-Perforated, Bubble Size 1/2 in, Roll Width 48 in, Roll Length 250 ft, Color Clear, Rolls per Bundle 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Plastic Strapping, HG, Green, 9600 ft. L (40TP59)
- BUSINESS SOURCE Expanding File Letter 21 Pocket(s) (26534)
- POWERPLAY 18 in. x 1500 ft. Stretch Plastic Wrap Roll; 4 Piece (PO889205)
- SMEAD Two Pocket File Folder, Oyster, PK5 (87706)
- ZORO SELECT Bubble Roll 48" x 125 ft., 1/2" Thickness, Clear (36DY65)
- ZORO SELECT Bubble Roll, Heavy Duty, Size 1/2", 12" W (56LA05)
- ZORO SELECT Self-Seal Bubble Pouches, 7"x11 1/2", Clear, PK400 (39UK91)
- ZORO SELECT Bubble Rolls, 300 ft. L, 48" W, Rolls per Bundle: 1 (56LT89)
- ZORO SELECT Dunnage Bag 36" x 24" 28 mil, Includes Air Valve (2GWN1)
- ZORO SELECT Bubble Lined Poly Mailers, 9 1/2"x14 1/2", White, PK100 (39UK66)
- ZORO SELECT Bubble Roll 48" x 750 ft., 3/16" Thickness, Clear (5VEL6)
- Zoro Select Bubble Rolls & Wrap