Shop All Bubble Rolls & Wrap
Zoro Select
Bubble Roll 48" x 188 ft., 5/16" Thickness, Clear
Mfr # 5VEN8
Zoro # G0373484
original price:
$80.00
22% off
new price: $61.69
/ea
Item requires special delivery charges. A $60.00 per item surcharge will be applied.
$61.69
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Bubble Roll Type Parcel-Ready
- Perforation Non-Perforated
- Bubble Size 5/16 in
- Roll Width 48 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 5VEN8
- Zoro # G0373484
- Country of Origin United States
- Category Bubble Rolls & Wrap
Dimensions
Bubble Size | 5/16 in |
Roll Width | 48 in |
Roll Length | 188 ft |
Width | 48" |
Bubble Height | 5/16" |
Height | 48" |
Details
Promotion Restriction | Not eligible for promotion |
Bubble Roll Type | Parcel-Ready |
Perforation | Non-Perforated |
Color | Clear |
Rolls per Bundle | 1 |
Item | Bubble Roll |
Basis Weight | 10.5 (REF) |
Description
Bubble Roll, Bubble Roll Type Parcel-Ready, Perforation Non-Perforated, Bubble Size 5/16 in, Roll Width 48 in, Roll Length 188 ft, Color Clear, Rolls per Bundle 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASP 2 Color Foot Print 55# Paper Floor Mats, 17" X 22", 500 Per Box Pk (120)
- TAPECASE Blank Inventory Control Label Orange, Pk1000 (16U822)
- SMEAD Two Pocket File Folder 8-1/2 x 11", Green, PK25 (87855)
- ZORO SELECT 1-1/2" Round Ring Binder Portfolio, Black, Cover Type: Plain (SAM15250)
- ZORO SELECT Bubble Rolls, Clear, PK4 (56LT91)
- ZORO SELECT Bubble Roll 48" x 125 ft., 1/2" Thickness, Clear (36DY72)
- ZORO SELECT Bubble Rolls, 250 ft. L, 48" W (56LT82)
- ZORO SELECT Bubble Lined Poly Mailers, 9 1/2"x14 1/2", White, PK100 (39UK66)
- ZORO SELECT Bubble Roll 48" x 188 ft., 5/16" Thickness, Clear (5VEN7)
- ZORO SELECT Bubble Roll, Heavy Duty, Size 1/2", 12" W (56LA05)
- PARTNERS BRAND Cool Shield Bubble Mailers, 24" x 20", Silver, 50/Case (INM2420)
- Zoro Select Protective Packaging