Shop All Bubble Rolls & Wrap
Zoro Select
Bubble Roll 48" x 125 ft., 1/2" Thickness, Clear
Mfr # 36DY65
Zoro # G9071535
product price: $75.65
/ea
Sold in multiples of 2 for $151.30
Item requires special delivery charges. A $50.00 per item surcharge will be applied.
$151.30
Free 30-Day Returns
Key Features
- Bubble Roll Type Parcel-Ready
- Perforation Non-Perforated
- Bubble Size 1/2 in
- Roll Width 48 in
- Color Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 36DY65
- Zoro # G9071535
- UPC # 00194484254155
- Country of Origin United States
- Category Bubble Rolls & Wrap
Dimensions
Bubble Size | 1/2 in |
Roll Width | 48 in |
Roll Length | 125 ft |
Height | 27" |
Width | 48" |
Bubble Height | 1/2" |
Details
Bubble Roll Type | Parcel-Ready |
Perforation | Non-Perforated |
Color | Clear |
Rolls per Bundle | 1 |
Item | Bubble Roll |
Description
Bubble Roll, Bubble Roll Type Parcel-Ready, Perforation Non-Perforated, Bubble Size 1/2 in, Roll Width 48 in, Roll Length 125 ft, Color Clear, Rolls per Bundle 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT VCI Stretch Wrap 20" x 1500 ft., Cast Style, Blue (5VFY3)
- TALICOR Icebreakers Thumballâ„¢, 6in (TAL9014)
- DEFLECTO Literature Rack, Leaflet Size, 4-3/8"x3-1/4"x7-3/4", CL (DEF77501)
- ZEBRA PEN LV-Refill 0.7mm Black 2pk (87012)
- ZORO SELECT Bubble Roll 48" x 250 ft., 1/2" Thickness, Clear (36DY64)
- ZORO SELECT Bubble Roll, Insulated, 3/16", 24" W (56LA15)
- ZORO SELECT Bubble Rolls, 750 ft. L, 48" W (56LT76)
- ZORO SELECT Perforated Anti-Static Bubble Roll 48" x 250 ft., 1/2" Thickness, Pink (5VEW2)
- ZORO SELECT Bubble Dispensing Box, 75 ft. L, 24" W (56LT85)
- ZORO SELECT Bubble Roll, Heavy Duty, Size 1/2", 24" W (56KZ96)
- ZORO SELECT Perforated Bubble Roll 48" x 750 ft., 3/16" Thickness, Clear (DBS48S24P12)
- Zoro Select Bubble Rolls & Wrap