Shop All Bubble Rolls & Wrap
Zoro Select
Bubble Roll, 24In. x 300 ft., Green, PK2
Mfr # 5VGC5
Zoro # G2945275
product price: $73.75
/pk 2, $36.88/ea
$73.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roll Width 24 in
- Roll Length 300 ft
- Color Green
- Bubble Height 3/16"
- Width 48"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 5VGC5
- Zoro # G2945275
- Country of Origin United States
- Category Bubble Rolls & Wrap
Dimensions
Roll Width | 24 in |
Roll Length | 300 ft |
Bubble Height | 3/16" |
Width | 48" |
Height | 48" |
Details
Color | Green |
Basis Weight | 14.0 (REF) |
Item | Bubble Roll |
Description
Bubble Roll, Roll Width 24 in, Roll Length 300 ft, Color Green, Package Quantity 2
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTERVISION 24"x36" Glass Whiteboard, Dry Erase Height: 24" (GL070101)
- AVERY Dot Matrix Printer Mailing Labels, Pin-Fed, 0.94x3.5, White, PK5000 (04013)
- UNIVERSAL Bulldog Clips, Small, Nickel-Plated, PK36 (UNV31263)
- RICOH Yellow Ink Cartridge (841723)
- ZORO SELECT Dunnage Bag 60" x 48" 28 mil, Includes Air Valve (2GWN7)
- ZORO SELECT Bubble Roll, Insulated, Size3/16", 12"W (56LA14)
- ZORO SELECT Bubble Rolls, Clear, PK2 (56LT66)
- ZORO SELECT Perforated Anti-Static Bubble Roll 12" x 250 ft., 1/2" Thickness, Pink (36DY63)
- ZORO SELECT VCI Bubble Bags, 6 in L, 4 in W, PK1250 (VBE00004)
- ZORO SELECT Anti-Stat Bubble Bag, Sz 3/16", 7"W, PK250 (56LT30)
- ZORO SELECT Bubble Rolls, 188 ft. L, 48" W, Color: Clear (56LT70)
- Zoro Select Protective Packaging