Shop All Bubble Rolls & Wrap
Zoro Select
Bubble Roll, 16In. x 750 ft., Clear, PK3
Mfr # 5VER2
Zoro # G3141144
product price: $140.99
/pk 3, $47.00/ea
Free Shipping & Returns
$140.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roll Width 16"
- Roll Length 750 ft.
- Color Clear
- Bubble Height 3/16"
- Width 48"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 5VER2
- Zoro # G3141144
- Country of Origin United States
- Category Bubble Rolls & Wrap
Dimensions
Roll Width | 16" |
Roll Length | 750 ft. |
Bubble Height | 3/16" |
Width | 48" |
Height | 48" |
Details
Color | Clear |
Perforation Increments | 12" |
Basis Weight | 32.23 (REF) |
Item | Perforated Bubble Roll |
Description
Perforated Bubble Roll, Roll Width 16 in, Roll Length 750 ft, Color Clear, Perforation Increments 12 in, Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVERY DENNISON Numerical Index Tab 8-1/2 x 11", #5, PK25 (82203)
- OHAUS Spring Scale, 2000g/72 oz. Capacity (8014-MA)
- CARSON DELLOSA Aim High Substitute Teacher Folder, Grade PK-8, PK6 (136020)
- TOPS Purchase Order Book, 8-3/8 x 10-13/16 (TOP46147)
- ZORO SELECT Bubble Rolls, Clear, PK2 (56LT72)
- ZORO SELECT Anti-Stat Bubble Bag, Sz 3/16", 15"W, PK150 (56LT38)
- ZORO SELECT Bubble Rolls, Pink, PK4 (56LT77)
- ZORO SELECT Perforated Bubble Roll Dispenser Pack 12" x 50 ft., 1/2" Thickness, Clear (36DY60)
- ZORO SELECT Perforated Bubble Roll 48" x 750 ft., 3/16" Thickness, Clear (5VER4)
- ZORO SELECT Perforated Bubble Roll 48" x 375 ft., 5/16" Thickness, Clear (5VEU2)
- ZORO SELECT Bubble Roll 48" x 375 ft., 5/16" Thickness, Clear (5VEK5)
- Zoro Select Bubble Rolls & Wrap