Shop All Bubble Rolls & Wrap
Zoro Select
Bubble Roll 16" x 60 ft., 3/16" Thickness, Clear
Mfr # 4NZF5
Zoro # G2870481
product price: $19.29
/ea
$19.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Bubble Roll Type Parcel-Ready
- Perforation Non-Perforated
- Bubble Size 3/16 in
- Roll Width 16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 4NZF5
- Zoro # G2870481
- UPC # 00820203106084
- Country of Origin United States
- Category Bubble Rolls & Wrap
Dimensions
Bubble Size | 3/16 in |
Roll Width | 16 in |
Roll Length | 60 ft |
Height | 16" |
Width | 16" |
Bubble Height | 3/16" |
Box Width | 10 1/2 in |
Box Depth | 10 1/2 in |
Box Height | 10 1/2 in |
Details
Promotion Restriction | Not eligible for promotion |
Bubble Roll Type | Parcel-Ready |
Perforation | Non-Perforated |
Color | Clear |
Rolls per Bundle | 1 |
Item | Bubble Roll |
Description
Bubble Roll, Bubble Roll Type Parcel-Ready, Perforation Non-Perforated, Bubble Size 3/16 in, Roll Width 16 in, Roll Length 60 ft, Color Clear, Rolls per Bundle 1, Box Width 10 1/2 in, Box Depth 10 1/2 in, Box Height 10 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TYDENBROOKS Light Duty Cable Seal, 12" x 1/16", Laser Marked, PK200 (V46010121-08-GRAI)
- TRICORBRAUN 48Mm 0.02 Mm White Pressure Sensitive Pre-Cut Liner Printed Black Sfyp (600234)
- AVERY 4" D-Ring Binder, Heavy Duty, Black, 11 x 8.5 (AVE79984)
- IDL PACKAGING Strapping Dispenser, Polypropylene Strapping, 8"x8" Core (CA240-P)
- ZORO SELECT Mailer Envelope 6"L x 8"W, Kraft, Pk100 (5KMC2)
- ZORO SELECT Anti-Stat Bubble Bag, Sz 3/16", 4"W, PK1000 (56LT26)
- ZORO SELECT Bubble Bag, Hvy Duty, 11"L, Sz 5/16", PK250 (56KZ73)
- ZORO SELECT Bubble Rolls, Clear, PK2 (56LT92)
- ZORO SELECT Perforated Bubble Roll 48" x 750 ft., 3/16" Thickness, Clear (DBS48S24P12)
- ZORO SELECT Dunnage Bag 72" x 36" 28 mil, Includes Air Valve (2GWN4)
- ZORO SELECT Bubble Roll, 16In. x 750 ft., Clear, PK3 (5VER2)
- Zoro Select Bubble Rolls & Wrap