Shop All Bubble Rolls & Wrap
Zoro Select
Bubble Roll, 12In. x 65 ft.
Mfr # 100022501
Zoro # G6085869
product price: $21.65
/ea
$21.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roll Width 12 in
- Roll Length 65 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 100022501
- Zoro # G6085869
- Country of Origin Unknown
- Category Bubble Rolls & Wrap
Dimensions
Roll Width | 12 in |
Roll Length | 65 ft |
Details
Item | Bubble Roll |
Description
Bubble Roll, Roll Width 12 in, Roll Length 65 ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PENTEL Pencil, Twist-Erase Iii, 0.9Mm (QE519C)
- UNIVERSAL ONE Self-Stick Easel Pad, 25x30 In, White, PK2 (UNV35603)
- U BRANDS PINIT Magnetic Dry Erase Undated One Month Calendar, 36 x 36, White (2902U00-01)
- ZORO SELECT Instant Foam 18" x 24", Pk30 (2CXD6)
- ZORO SELECT Bubble Rolls, 300 ft. L, 48" W (56LT67)
- ZORO SELECT Bubble Roll, Insulated, Size3/16", 12"W (56LA14)
- ZORO SELECT Anti-Static Bubble Pouches, 6"x8 1/2", Pink, PK650 (36DY45)
- ZORO SELECT Bubble Roll, Heavy Duty, Size 1/2", 24" W (56KZ99)
- ZORO SELECT Cool Shield Bubble Rolls, 24"x125', Silver (39UL19)
- ZORO SELECT Dunnage Bag 72" x 48" 28 mil, Includes Air Valve (2GWN8)
- BUBBLE WRAP Bubble Rolls, 250 ft. L, 48" W (100002542)
- Zoro Select Bubble Rolls & Wrap