Shop All Bubble Rolls & Wrap
This Product is Discontinued
Zoro Select
Bubble Mailer, Paper, 6-3/4" L, White, PK200 (Discontinued)
Mfr # 56LR96
Zoro # G8179990
This Product is Discontinued
Key Features
- Bubble Size 3/16 in
- Color White
- Outside Width 7 1/4 in
- Pre-Printed Address Lines No
- Mailer Type Bubble
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 56LR96
- Zoro # G8179990
- Country of Origin United States
- Category Bubble Rolls & Wrap
Dimensions
Bubble Size | 3/16 in |
Outside Width | 7 1/4 in |
Outside Length | 8 in |
Usable Length | 6 3/4 in |
Usable Width | 7 1/8 in |
Details
Color | White |
Item | Bubble Mailer |
Pre-Printed Address Lines | No |
Mailer Type | Bubble |
Material | Paper |
With Tear Strip | Yes |
Closure Style | Self Sealing |
Mailer Number | #CD |
Description
Bubble Mailer, Material Paper, Mailer Type Bubble, Closure Style Self Sealing, Color White, Usable WxL 7 1/8 in x 6 3/4 in, Usable Width 7 1/8 in, Usable Length 6 3/4 in, Outside WxL 7 1/4 in x 8 in, Outside Width 7 1/4 in, Outside Length 8 in, Mailer Number #CD, Bubble Size 3/16 in, With Tear Strip Yes, Pre-Printed Address Lines No, Package Quantity 200
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.