Shop All Bubble Rolls & Wrap
Zoro Select
Bubble Lined Poly Mailers, 4"x8", White, PK500
Mfr # 39UL18
Zoro # G0077406
product price: $144.99
/pk 500, $0.29/ea
Free Shipping & Returns
$144.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bubble Size 3/16 in
- Color White
- Lining Bubble
- Width 4"
- Industry Number 000
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 39UL18
- Zoro # G0077406
- UPC # 771342218186
- Country of Origin China
- Category Bubble Rolls & Wrap
Dimensions
Bubble Size | 3/16 in |
Width | 4" |
Length | 8" |
Usable Width | 3 7/8 in |
Outside Length | 8 in |
Outside Width | 4 in |
Usable Length | 6 3/4 in |
Details
Color | White |
Lining | Bubble |
Item | Poly Mailers |
Industry Number | 000 |
Material | Poly |
Closure Type | Self Seal |
Mailer Type | Bubble |
Mailer Number | #0 |
Pre-Printed Address Lines | No |
With Tear Strip | No |
Material Thickness | 0.188 in |
Closure Style | Self Sealing |
Description
Poly Mailers, Material Poly, Mailer Type Bubble, Closure Style Self Sealing, Color White, Usable WxL 3 7/8 in x 6 3/4 in, Usable Width 3 7/8 in, Usable Length 6 3/4 in, Outside WxL 4 in x 8 in, Outside Width 4 in, Outside Length 8 in, Mailer Number #0, Bubble Size 3/16 in, Material Thickness 0.188 in, With Tear Strip No, Pre-Printed Address Lines No, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEALER SALES Replacement Kit for TISA-605 (RK-24A5-TISA-605)
- DURHAM MFG Literature And Mail Sorter, Black (432-08)
- BRADY Letter Label, A, 2-1/4in.Hx7/8in.W, Vinyl (1534-A)
- ZORO SELECT Strapping, Polyester, Smooth, 300 ft. L (6LGA7)
- ZORO SELECT Bubble Bags 11-1/2" x 12", 3/16" Thickness, Pk250 (36DY39)
- ZORO SELECT Bubble Rolls, 125 ft. L, 48" W (56LT73)
- ZORO SELECT Bubble Roll 48" x 125 ft., 1/2" Thickness, Clear (36DY65)
- ZORO SELECT Bubble Roll, 39" dia., 48" W, 750 ft. L (56KH92)
- ZORO SELECT Anti-Stat Bubble Bag, Sz 3/16", 4"W, PK500 (56LT27)
- ZORO SELECT Bubble Roll 48" x 750 ft., 3/16" Thickness, Clear (5VEL6)
- BUBBLE WRAP Bubble Rolls, Clear, PK2 (100002531)
- Zoro Select Bubble Rolls & Wrap