Shop All Bubble Rolls & Wrap
Zoro Select
Bubble Dispensing Box, 175 ft. L, 12" W
Mfr # 56LT83
Zoro # G8279987
$18.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bubble Roll Type Anti-Static
- Perforation Perforated
- Bubble Size 3/16 in
- Roll Width 12 in
- Roll Length 175 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 56LT83
- Zoro # G8279987
- Country of Origin United States
- Category Bubble Rolls & Wrap
Dimensions
Bubble Size | 3/16 in |
Roll Width | 12 in |
Roll Length | 175 ft |
Box Height | 12-1/2 in |
Box Width | 20 in |
Box Depth | 19-3/4 in |
Details
Bubble Roll Type | Anti-Static |
Perforation | Perforated |
Color | Pink |
Rolls per Bundle | 1 |
Item | Anti-Static Bubble Dispensing Box |
Perforation Increments | 12 in |
Description
Anti-Static Bubble Dispensing Box, Bubble Roll Type Anti-Static, Perforation Perforated, Bubble Size 3/16 in, Roll Width 12 in, Roll Length 175 ft, Color Pink, Rolls per Bundle 1, Box Width 20 in, Box Depth 19-3/4 in, Box Height 12-1/2 in, Perforation Increments 12 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SALSBURY INDUSTRIES Vertical Mailbox, Aluminum, Powder Coated, 3 Doors, Surface, - (3503ASU)
- BETTER OFFICE PRODUCTS Photo Album Refill Sheets, For 4 x 6 Inch Photos, Mixed Format, Heavyweight, 50PK (32452)
- SEALER SALES KF Series 8" Direct Heat Foot Sealer with 10mm Wide Seal, Meshed (KF-200DF)
- NORTECH Heavy Duty Neoprene Vacuum, 1 1/2 x 20 (N690)
- ZORO SELECT Bubble Roll Dispenser Pack, 150 ft. L (101097235)
- ZORO SELECT Bubble Rolls, Pink, PK4 (56LT77)
- ZORO SELECT Bubble Mailer, Paper, 14-3/4" L, White, PK80 (56LR93)
- ZORO SELECT Bubble Mailer, Paper, 17-3/4" L, White, PK50 (56LR94)
- ZORO SELECT Bubble Rolls, Pink, PK2 (56LT75)
- ZORO SELECT Bubble Roll, Heavy Duty, Size 1/2", 24" W (56LA03)
- ZORO SELECT Perforated Bubble Roll 48" x 250 ft., 1/2" Thickness, Clear (5VET3)
- Zoro Select Bubble Rolls & Wrap