Shop All Bubble Rolls & Wrap
Zoro Select
Bubble Bags 8-1/2" x 6", 3/16" Thickness, Pk650
Mfr # 36DY37
Zoro # G9071282
product price: $92.99
/pk 650, $0.14/ea
Free Shipping & Returns
$92.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bubble Size 3/16 in
- Color Clear
- Width 6"
- Closure Self Sealing
- Length 8-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 36DY37
- Zoro # G9071282
- Country of Origin United States
- Category Bubble Rolls & Wrap
Dimensions
Bubble Size | 3/16 in |
Width | 6" |
Length | 8-1/2" |
Bubble Height | 3/16" |
Bubble Bag Length | 8 1/2 in |
Bubble Bag Width | 6 in |
Details
Color | Clear |
Item | Bubble Bag |
Closure | Self Sealing |
Bubble Bag Style | Self-Sealing |
Bags per Case | 650 |
Bubble Bag Type | General Purpose |
Description
Bubble Bag, Bubble Bag Type General Purpose, Bubble Bag Style Self-Sealing, Bubble Size 3/16 in, Bubble Bag Width 6 in, Bubble Bag Length 8 1/2 in, Bags per Case 650, Package Quantity 650
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTERVISION Magnetic Dry-Erase Board, Black MDF Frame, 18" X 24" (MM040011619)
- DEFLECTO Holder, Business Card, Clear (70801)
- MILWAUKEE TOOL JOBSITE OFFSET SCISSORS (48-22-4047)
- ZORO SELECT Double Wall Corrugated Sheets, 30" x 40", Kraft, 5/Bundle (56EC43)
- ZORO SELECT Dunnage Bag 36" x 24" 28 mil, Includes Air Valve (2GWN1)
- ZORO SELECT Perforated Anti-Static Bubble Roll 24" x 250 ft., 1/2" Thickness, Pink (36DY67)
- ZORO SELECT Bubble Roll, Heavy Duty, Size 1/2", 12" W (56KZ95)
- ZORO SELECT Bubble Bags, 3/16 In, 15-1/2x10 In, PK250 (5VEZ0)
- ZORO SELECT Perforated Bubble Roll 48" x 750 ft., 3/16" Thickness, Clear (5VER4)
- ZORO SELECT Bubble Rolls, 39" dia., 16" W, 750 ft L, PK3 (56KH90)
- BOX PACKAGING Global Industrial„¢ Anti Static Bubble Bags, 12"W x 15-1/2"L, 200/Pack (BOB1215AS)
- Zoro Select Protective Packaging