Shop All Bubble Rolls & Wrap
Zoro Select
Bubble Bags 5-1/2" x 4", 3/16" Thickness, Pk1500
Mfr # 36DY41
Zoro # G9071316
product price: $129.99
/pk 1500, $0.09/ea
Free Shipping & Returns
$129.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bubble Size 3/16 in
- Color Clear
- Closure Self Sealing
- Bubble Height 3/16"
- Width 4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 36DY41
- Zoro # G9071316
- UPC # 00841436020640
- Country of Origin United States
- Category Bubble Rolls & Wrap
Dimensions
Bubble Size | 3/16 in |
Bubble Height | 3/16" |
Width | 4" |
Length | 5-1/2" |
Bubble Bag Width | 4 in |
Bubble Bag Length | 5 1/2 in |
Details
Color | Clear |
Closure | Self Sealing |
Item | Bubble Bag |
Bubble Bag Style | Self-Sealing |
Bubble Bag Type | General Purpose |
Bags per Case | 1,500 |
Description
Bubble Bag, Bubble Bag Type General Purpose, Bubble Bag Style Self-Sealing, Bubble Size 3/16 in, Bubble Bag Width 4 in, Bubble Bag Length 5 1/2 in, Bags per Case 1,500, Package Quantity 1500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL #0 Self Seal Poly Mailers, 6W x 9L, White, 1000PK (412536)
- HAMMERMILL Hammermill Printer Paper, 28lb Premium Color Copy, 100 Bright, 8.5x11, 5 Ream, 2500 Sheets (HAM102450)
- UNIVERSAL Fixed-Depth Corrugated Shipping Boxes, RSC, 9 in. x 12 in. x 4 in., Brown Kraft, 25PK (UFS1294)
- DYMO Labels, Addr, Lw, Hicap, We, 520 Pk (DYM30572)
- ZORO SELECT Perforated Anti-Static Bubble Roll 24" x 250 ft., 1/2" Thickness, Pink (36DY67)
- ZORO SELECT Self-Seal Bubble Pouches, 7"x11 1/2", Clear, PK400 (39UK91)
- ZORO SELECT Bubble Rolls, Clear, PK2 (56LT72)
- ZORO SELECT Anti-Static Bubble Roll, 24Inx 750 ft, PK2 (5VEP3)
- ZORO SELECT Anti-Stat Bubble Bag, Sz 3/16", 20"W, PK100 (56LT40)
- ZORO SELECT Bubble Bag, Bubble Size 3/16", PK200 (4078290)
- PARTNERS BRAND Heavy-Duty Air Bubble Rolls, 1/2" x 12" x 250', Clear, 4/Each (BWHD12S12)
- Zoro Select Protective Packaging