Shop All Bubble Rolls & Wrap
Zoro Select
Bubble Bags, 3/16 In, 11-1/2x7 In, PK400
Mfr # 5VEY6
Zoro # G0561653
$71.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bubble Size 3/16 in
- Color Clear
- Width 7"
- Length 11-1/2"
- Bubble Height 3/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 5VEY6
- Zoro # G0561653
- Country of Origin United States
- Category Bubble Rolls & Wrap
Dimensions
Bubble Size | 3/16 in |
Width | 7" |
Length | 11-1/2" |
Bubble Height | 3/16" |
Bubble Bag Length | 11 1/2 in |
Bubble Bag Width | 7 in |
Details
Color | Clear |
Closure | Self Sealing |
Item | Bubble Bag |
Bags per Case | 400 |
Bubble Bag Type | General Purpose |
Bubble Bag Style | Self-Sealing |
Description
Bubble Bag, Bubble Bag Type General Purpose, Bubble Bag Style Self-Sealing, Bubble Size 3/16 in, Bubble Bag Width 7 in, Bubble Bag Length 11 1/2 in, Bags per Case 400, Package Quantity 400
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNI-PAINT Permanent Marker, Medium Tip, Yellow Color Family, Paint, 12 PK (63605)
- LEXMARK Ultra High Yield Black Toner Cartridge 25K (56F1U00)
- REDIFORM Employee Time Card, Weekly, 4.25x7" (4K409)
- ADAM EQUIPMENT Digital Platform Bench Scale with Remote Indicator 200kg/440 lb. Capacity (CPWPLUS 200M)
- ZORO SELECT Anti-Static Bubble Roll 48" x 250 ft., 1/2" Thickness, Pink (5VEP9)
- ZORO SELECT Bubble Roll Dispenser Pack, 175 ft. L (56LT94)
- ZORO SELECT Perforated Bubble Roll 48" x 375 ft., 5/16" Thickness, Clear (5VEU2)
- ZORO SELECT Bubble Roll 48" x 250 ft., 1/2" Thickness, Clear (5VEL2)
- ZORO SELECT VCI Paper, Sheet, 24 in L, PK500 (VIP00063)
- ZORO SELECT Bubble Rolls, Pink, PK3 (56LT80)
- LINCOLNPACK Air Cushion Quilted Material, 10"X20" (LP10X20)
- Zoro Select Bubble Rolls & Wrap