Shop All Bottles & Jars
Zoro Select
BTL WM JAR PRECLEAN 3000 HDPE, PK24
Mfr # 353008
Zoro # G4282783
$72.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 250mL/ 8 oz.
- Height 120mm
- Autoclavable No
- Standards UL/cUL 705, AMCA Sound and Air
- Labware Basic Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 353008
- Zoro # G4282783
- Country of Origin United States
- Category Bottles & Jars
Dimensions
Height | 120mm |
Labware Screw Closure Size | 45-400 mm |
Diameter | 65 mm |
Screw Closure Size | 45-400 mm |
Labware Height - English | 4.7 in |
Labware Height - Metric | 120 mm |
Overall Height - Metric | 120 mm |
Minimum Screw Closure Size | 45 mm |
Body Diameter - Metric | 65 mm |
Mouth Size | Wide |
Description
Precleaned/QC Bottle, Body Color White, Body Material HDPE, Body Diameter - Metric 65 mm, Bottle Type Sampling, Capacity - Metric 250 mL, Capacity - English 8.45 fl oz, Overall Height - Metric 120 mm, Clarity Translucent, Closure Included Yes, Closure Liner Material Polyethylene, Screw Closure Size 45-400 mm, Closure Color Blue, Mouth Size Wide, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned Trace Metals, Graduation Increments - Metric Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIGI-SENSE Type-K, Comp 90 Angle Surf Probe, 8.5" L (08516-63)
- UMBRA Drying Rack W/Mat Char (330720-149)
- DIGI-SENSE Spade Lugs, Constantan, for Type J, PK 10 (18528-04)
- LOVIBOND ALKA-M Tablets (513210BT)
- ZORO SELECT Precleaned Wide-Mouth Jar, 125ml, PK24 (3UCX6)
- ZORO SELECT Coliform Bottle, 120ml, PK100 (3TRV7)
- ZORO SELECT Specimen Container, Non-Sterile, 500 Pack (4653)
- ZORO SELECT Dressing Jar, 1.9 qt., Stainless Steel (88010)
- ZORO SELECT Precleaned Wide-Mouth Jar EPA, 125ml, PK12 (3UDA3)
- ZORO SELECT Bottle, 250mL, 8 oz, Narrow, PK10 (524185-0250)
- LABELMASTER Flint Round Wide Mouth Bottle (KG3280R)
- Zoro Select Labware