Shop All Threading Inserts
Zoro Select
BSW Repair Kit, 3/4-10, PK4
Mfr # 83731
Zoro # G8718062
$13.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Standard
- Thread Type BSW
- Application Thread Repair
- Material Stainless Steel
- Includes Insert
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 83731
- Zoro # G8718062
- Country of Origin France
- Category Threading Inserts
Dimensions
Length | 1.125 in |
Size | 3/4"-10 |
Thread Size | 3/4"-10 |
Insert Length | 1 1/8 in |
Number of Sizes | 1 |
Details
Item | Thread Repair Kit |
Type | Standard |
Thread Type | BSW |
Application | Thread Repair |
Material | Stainless Steel |
Includes | Insert |
Number of Pieces | 4 |
Insert Material | Stainless Steel |
Compatible Material | Metal |
System of Measurement | Inch |
Finish | Plain |
Number of Inserts | 4 |
Manufacturer Location | Globally Sourced |
Tool Material | Stainless Steel |
Helical Insert Type | Free-Running |
Description
Thread Repair Kit, Compatible Material Metal, Finish Plain, Helical Insert Type Free-Running, Insert Length 1 1/8 in, Insert Material Stainless Steel, Number of Inserts 4, Number of Pieces 4, Number of Sizes 1, System of Measurement Inch, Thread Size 3/4 In.-10, Thread Type BSW, Manufacturer Location Globally Sourced, Includes Insert, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNIPEX Knipex KNT-002005US 3 Piece Cutters Set (KNT-002005US)
- SIMONDS Flat Multi-Kut File, Chip-Breaking, Length: 14 in (73244500)
- AIRCAT Aircat 1/2" Impact Wrench, 1450 (1450)
- GREY PNEUMATIC 3/8" Drive Impact Socket Chrome plated (1008UMD)
- ZORO SELECT Left Hand Insert, 3/8-16, PK6 (83120LH)
- ZORO SELECT Left Hand Insert, 3/8-24, 6pcs. (82121LH)
- ZORO SELECT BSF Repair Kit, 3/4-12, 4pcs. (82632)
- ZORO SELECT BSP Repair Kit, 1/8-28, 12pcs. (88310)
- ZORO SELECT Left Hand Insert, 5/8-11, PK2 (83129LH)
- ZORO SELECT BSP Repair Kit, 1/8-28, PK12 (88330)
- CARMEX Threading Insert, 16 IR 10 ACME BMA (16 IR 10 ACME BMA)
- Zoro Select Threading Inserts