Shop All Threading Inserts
Zoro Select
BSP Repair Kit, 3/8-19, PK10
Mfr # 88332
Zoro # G8718193
product price: $23.99
/pk 10, $2.40/ea
$23.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Type BSP
- Length 0.562 in
- Application Thread Repair
- Material Stainless Steel
- Includes Insert
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 88332
- Zoro # G8718193
- Country of Origin France
- Category Threading Inserts
Dimensions
Length | 0.562 in |
Size | 3/8"-19 |
Number of Sizes | 1 |
Insert Length | 9/16 in |
Thread Size | 3/8"-19 |
Details
Item | Thread Repair Kit |
Thread Type | BSP |
Application | Thread Repair |
Material | Stainless Steel |
Includes | Insert |
Number of Pieces | 10 |
Type | Standard |
Insert Material | Stainless Steel |
System of Measurement | Inch |
Helical Insert Type | Free-Running |
Finish | Plain |
Number of Inserts | 10 |
Tool Material | Stainless Steel |
Compatible Material | Metal |
Manufacturer Location | Globally Sourced |
Description
Thread Repair Kit, Compatible Material Metal, Finish Plain, Helical Insert Type Free-Running, Insert Length 9/16 in, Insert Material Stainless Steel, Number of Inserts 10, Number of Pieces 10, Number of Sizes 1, System of Measurement Inch, Thread Size 3/8 In.-19, Thread Type BSP, Manufacturer Location Globally Sourced, Includes Insert, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SK PROFESSIONAL TOOLS 1/4 in Drive, T30 Torx(R) Socket, 6 Points (42530)
- TEKTON 3/32 Inch Pin Punch (66052)
- LEATHERHEAD TOOLS Flat Axe, 36" Orange Fiberglass Handle, 6 lb. Head (FAO-6)
- STURTEVANT RICHMONT Torque Wrench Head, Box End, Size 5/16" (BH 5/16)
- ZORO SELECT Left Hand Insert, 1/4-28, 6pcs. (82117LH)
- ZORO SELECT BSP Repair Kit, 1/4-19, PK12 (88331)
- ZORO SELECT BSW Repair Kit, 5/8-11, PK6 (83729)
- ZORO SELECT Left Hand Insert, 3/4-16, PK2 (83132LH)
- ZORO SELECT BSP Repair Kit, 1/8-28, PK12 (88330)
- ZORO SELECT BSF Repair Kit, 3/4-12, 4pcs. (82632)
- EMHART TEKNOLOGIES 12Pk Insert 3/8-16 12Pk (R1185-6)
- Zoro Select Threading Inserts