Shop All Threading Inserts
Zoro Select
BSP Repair Kit, 3/4-14, PK4
Mfr # 88335
Zoro # G8718227
original price:
$28.19
29% off
new price: $19.99
/pk 4, $5.00/ea
$19.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Type BSP
- Length 1.125 in
- Number of Pieces 4
- Application Thread Repair
- Includes Insert
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 88335
- Zoro # G8718227
- Country of Origin France
- Category Threading Inserts
Dimensions
Length | 1.125 in |
Size | 3/4"-14 |
Insert Length | 1 1/8 in |
Thread Size | 3/4"-14 |
Number of Sizes | 1 |
Details
Item | Thread Repair Kit |
Thread Type | BSP |
Number of Pieces | 4 |
Application | Thread Repair |
Includes | Insert |
Material | Stainless Steel |
Type | Standard |
Insert Material | Stainless Steel |
Helical Insert Type | Free-Running |
Number of Inserts | 4 |
Finish | Plain |
Manufacturer Location | Globally Sourced |
Tool Material | Stainless Steel |
System of Measurement | Inch |
Compatible Material | Metal |
Description
Thread Repair Kit, Compatible Material Metal, Finish Plain, Helical Insert Type Free-Running, Insert Length 1 1/8 in, Insert Material Stainless Steel, Number of Inserts 4, Number of Pieces 4, Number of Sizes 1, System of Measurement Inch, Thread Size 3/4 In.-14, Thread Type BSP, Manufacturer Location Globally Sourced, Includes Insert, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DORIAN Knurl Wheel, M Series, LH DIAG, 1 In, 20 TPI (MDL-20-HSB-CP)
- HYDE Hyde Tools 33250 Glass Scraper With 1 Blade 4 In. (1952373)
- RIDGID Handle, Pipe 3/4 X 24 (38585)
- TIMBER TUFF Straight Draw Shave 10 (TMB-10S)
- ZORO SELECT Left Hand Insert, 5/8-11, PK2 (83129LH)
- ZORO SELECT BSP Repair Kit, 3/8-19, 10pcs. (88312)
- ZORO SELECT Left Hand Insert, 3/4-16, PK2 (83132LH)
- ZORO SELECT BSP Repair Kit, 1/4-19, 12pcs. (88311)
- ZORO SELECT BSW Repair Kit, 1/2-12, PK6 (83724)
- ZORO SELECT BSP Repair Kit, 1/8-28, 12pcs. (88310)
- CARMEX Threading Insert, 16 ER AG60 BMA (16 ER AG60 BMA)
- Zoro Select Threading Inserts