Shop All Threading Inserts
Zoro Select
BSP Repair Kit, 1/4-19, PK12
Mfr # 88331
Zoro # G8718184
product price: $15.99
/pk 12, $1.33/ea
$15.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Thread Type BSP
- Length 0.375 in
- Number of Pieces 12
- Size 1/4"-19
- Application Thread Repair
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 88331
- Zoro # G8718184
- Country of Origin France
- Category Threading Inserts
Dimensions
Length | 0.375 in |
Size | 1/4"-19 |
Thread Size | 1/4"-19 |
Insert Length | 3/8 in |
Number of Sizes | 1 |
Details
Item | Thread Repair Kit |
Thread Type | BSP |
Number of Pieces | 12 |
Application | Thread Repair |
Includes | Insert |
Type | Standard |
Material | Stainless Steel |
Insert Material | Stainless Steel |
System of Measurement | Inch |
Number of Inserts | 12 |
Manufacturer Location | Globally Sourced |
Finish | Plain |
Tool Material | Stainless Steel |
Helical Insert Type | Free-Running |
Compatible Material | Metal |
Description
Thread Repair Kit, Compatible Material Metal, Finish Plain, Helical Insert Type Free-Running, Insert Length 3/8 in, Insert Material Stainless Steel, Number of Inserts 12, Number of Pieces 12, Number of Sizes 1, System of Measurement Inch, Thread Size 1/4 In.-19, Thread Type BSP, Manufacturer Location Globally Sourced, Includes Insert, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAKITA Drill Chuck (763115-1)
- RIDGID Pipe Thread Die, 1 In, HSS, 4 Pc (37880)
- KLEIN TOOLS Screwdriver Set, Slim-Tip Insulated Phillips and Cabinet Tips, 2-Piece (33732INS)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550-TN TiN HSS-CO 8% (M42) RHS/RHC #10 (54020)
- ZORO SELECT BSW Repair Kit, 5/8-11, PK6 (83729)
- ZORO SELECT Left Hand Insert, 1/2-20, PK4 (83126LH)
- ZORO SELECT Left Hand Insert, 5/16-24, PK6 (83119LH)
- ZORO SELECT BSP Repair Kit, 1/8-28, 12pcs. (88310)
- ZORO SELECT BSP Repair Kit, 1/8-28, PK12 (88330)
- ZORO SELECT BSF Repair Kit, 3/4-12, 4pcs. (82632)
- CARMEX Threading Insert, 08 IR 32 UN BMA (08 IR 32 UN BMA)
- Zoro Select Indexable Tools